Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 506-208 Vernier Height Gage, 0-8 Inch Size/200 mm | CV4PXA

MITUTOYO 506-208 Vernier Height Gage, 0-8 Inch Size/200 mm

Item: CV4PXA Model: 506-208Cross Ref: 511L10
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€562.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeight Gage
ColorSilver
FeaturesLight-Weight Height Gage
Digital/analog:Analog
Graduation:0,001"/0,02 mm
Inch-metric:Inch/Metric
Max. Permissible Error E Mpe:±0,001"/±0,03 mm
Max.permissible Errorj Mpe:±0,03 mm/0.001"
Range:0 - 8 "
Scale Adjustment:15 mm: 300, 450, 600 mm range, 25 mm: 1,000 mm range

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)18.8
Ship length (cm)30.48
Ship width (cm)10.92
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 506-208 Vernier Height Gage, 0-8 Inch Size/200 mm
€562.28 /unit