Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 395-351-30 Digital Micrometer 0 To 1 Inch Spc | AE9YCZ 6NPZ2

MITUTOYO 395-351-30 Digital Micrometer 0 To 1 Inch Spc

Item: AE9YCZ Model: 395-351-30Cross Ref: 6NPZ2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€646.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Micrometer
Accuracy-0.0001" to +0.0001"
AnvilSpherical
Anvil MaterialCarbide
Battery IncludedYes
CertificationCertificate Of Inspection
Coolant ResistantYes
Data Output TypeCable
Included CertificationCertificate Of Inspection
IncludesYes
Lock Nut TypeLever
Long Form Calibration CertificateNo
Max. Measurement1"
Operation TypeDigital , Electronic Digital
Rotating SpindleYes
Spc OutputYes
SpindleFlat
Spindle MaterialCarbide
Spindle Size1/4"
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)19.56
Ship width (cm)10.41
HS code9017304000
Country of OriginJP

Product Details:

    • Rotating Spindle (Yes/No) (Yes)

Product Variants

ProductModelOperation TypeSpindleAccuracyLong Form Calibration CertificateSpc OutputData Output TypeThimble TypeRotating SpindlePrice
MITUTOYO 395-371-30 Spherical Anvil/spindle Micrometer 0-1in | AD6XNX 4CGG5 395-371-30DigitalSpherical-0.0001" to +0.0001"NoYesCableRatchetYes€556.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 395-351-30 Digital Micrometer 0 To 1 Inch Spc
€646.27 /unit