MITUTOYO 368-278 Holtest, Ratchet, 8.0 Inch, 9.0 Inch | CY8QXD

MITUTOYO 368-278 Holtest, Ratchet, 8.0 Inch, 9.0 Inch

Item: CY8QXD Model: 368-278
In Stock

Get it by Thursday, Jun 12

€2,067.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Digital/analog:Analog
Graduation:x89¤ 0,5": 0,0001", >0,5": 0,0002"
Inch-metric:Inch
Measuring Face:Titanium coated hardened steel Taper: tungsten carbide
Measuring Method:3-point
Measuring Spindle:Spindle pitch 0,635 mm
Range:8 - 9 "
Scale:Thimble and sleeve satin chrome finish,xa0Up toxa00.5" : ¸xa017 mmOverxa00.5" : ¸ 23 mm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)13.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 368-278 Holtest, Ratchet, 8.0 Inch, 9.0 Inch
€2,067.11 /unit