Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 350-357-30 Digital Micrometer Head, 0 Inch To 1 In/0 To 25.4 mm Range, 0.00005 In/0.001 mm Resolution | CT3RAX

MITUTOYO 350-357-30 Digital Micrometer Head, 0 Inch To 1 In/0 To 25.4 mm Range, 0.00005 In/0.001 mm Resolution

Item: CT3RAX Model: 350-357-30Cross Ref: 54GE76
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€462.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Head
Battery IncludedYes
Battery SizeSR44
Coolant ResistantYes
Display TypeLCD
FeaturesDigimatic Output Port
Included CertificationCertificate Of Inspection
IncludesSpanner
Ip RatingIP65
Lock Nut TypeLever
Long Form Calibration CertificateNo
Max. Measurement1"
Maximum Measurement1"
Mounting Hub Dia.3/8"
Mouting Hub Dia.3/8"
Operation TypeDigital
Range0" to 1"
Resolution0.00005", 0.001 mm
Rotating SpindleYes
Scale FinishYes
Spc OutputYes
SpindleSpherical
Spindle Dia.1/4"
Spindle MaterialSteel
Spindle ShapeSpherical
Thimble TypePlain , Ratchet
Maximum Measurement - Inch1"
Minimum Measurement - Mm0 mm
StandardsJIS B 7502

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelThimble TypeSpindle ShapeSpindle MaterialSpindleMouting Hub Dia.Data Output TypeRotating SpindleSpindle Dia.Price
MITUTOYO 350-351-10 Electronic Micrometer Head 0 To 1 In | AD6XPG 4CGH8 350-351-10Ratchet-CarbideFlat----€403.45
MITUTOYO 350-352-30 Electronic Micrometer Head 0 To 1 In | AD6XPH 4CGH9 350-352-30RatchetFlatCarbideFlat-CableYes1/4"€428.38
MITUTOYO 350-354-30 Digital Micrometer Head, 0 Inch To 1 In/0 To 25.4 mm Range, ±0.0001 Inch Accuracy | CT3RAW 350-354-30RatchetSphericalSteelSpherical18 mmCabledYes1/4"€495.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 350-357-30 Digital Micrometer Head, 0 Inch To 1 In/0 To 25.4 mm Range, 0.00005 In/0.001 mm Resolution
€462.74 /unit