Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 350-351-10 Electronic Micrometer Head 0 To 1 In | AD6XPG 4CGH8

MITUTOYO 350-351-10 Electronic Micrometer Head 0 To 1 In

Item: AD6XPG Model: 350-351-10Cross Ref: 4CGH8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€427.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Digital Micrometer Head
CertificationInspection Report With Declaration Of Conformity
Lock Nut TypeLever
Spc OutputYes
SpindleFlat
Spindle MaterialCarbide
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)21.59
Ship length (cm)9.14
Ship width (cm)5.33
HS code9032200000
Country of OriginJP

Product Details:

    • Rotating Spindle (Yes/No) (No)

Product Variants

ProductModelThimble TypeSpindle ShapeSpindle MaterialSpindleMouting Hub Dia.Data Output TypeRotating SpindleSpindle Dia.Price
MITUTOYO 350-352-30 Electronic Micrometer Head 0 To 1 In | AD6XPH 4CGH9 350-352-30RatchetFlatCarbideFlat-CableYes1/4"€428.38
MITUTOYO 350-354-30 Digital Micrometer Head, 0 Inch To 1 In/0 To 25.4 mm Range, ±0.0001 Inch Accuracy | CT3RAW 350-354-30RatchetSphericalSteelSpherical18 mmCabledYes1/4"€495.87
MITUTOYO 350-357-30 Digital Micrometer Head, 0 Inch To 1 In/0 To 25.4 mm Range, 0.00005 In/0.001 mm Resolution | CT3RAX 350-357-30RatchetSphericalSteelSpherical3/8"-Yes1/4"€436.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 350-351-10 Electronic Micrometer Head 0 To 1 In
€427.65 /unit