MITUTOYO 293-356-30 Digital Micrometer Ip65, Inch/Metric, 10-11 Inch, With Output

Item: DZ6YDX Model: 293-356-30
In Stock

Get it by Tuesday, Jun 10

€798.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Micrometer
2 X Preset (over 100 Mm):Yes
Abs / Inc (inc Zero):Yes
Auto Power Off After 20 Min. Non Use:Yes
Battery Life:Approx. 2.4 years for models x89¤4" 1.2 years for >4"
Data Output:Yes
Digital Step:0,0001"/0,001 mm
Digital/analog:Digital
Display:LCD, character height 7.5 mm
Flatness:0,000012"
Function Lock:Yes
Hold:Yes
Inch-metric:Inch/Metric
Low Voltage Alarm:Yes
Max.permissible Errorj Mpe:±0,0002"
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:5 - 10 N
Measuring Spindle:With spindle lock, ø6,35 mm, spindle pitch 0,5 mm
Parallelism:0,00016"
Power Supply:1 battery SR-44
Range:10 - 11 "
Scale:Thimble and sleeve satin chrome finish, ø18 mm

Shipping Info:

Ship weight (kg) 1.359

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 293-356-30 Digital Micrometer Ip65, Inch/Metric, 10-11 Inch, With Output
€798.00 /unit