Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 2802A-10 Dial Indicator - Lug Back, 0 Inch To 0.025 Inch Range, Continuous Reading | CT3RHB

MITUTOYO 2802A-10 Dial Indicator - Lug Back, 0 Inch To 0.025 Inch Range, Continuous Reading

Item: CT3RHB Model: 2802A-10Cross Ref: 45MY10
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Accuracy-0.0001" to +0.0001"
Back TypeLug
Bearing TypeJeweled
Bezel LockNo
Case TypeBox
Contact Point Dia.3 mm
Dial ColorWhite
Dial Reading0-10
Dial Size57 mm
Dimension TypeInch
Graduations0.0001"
Included CertificationCertificate Of Inspection
Includes CaseNo
Long Form Calibration CertificateNo
Max. Measuring Force2.5N
Maximum Measurement0.025"
Min. Measurement0.0"
Non-magneticYes
Number Of Indicators1
Operation TypePlunger
Range0" to 0.025"
Range Per Revolution0.01"
ReadingContinuous
Shock ResistantYes
Stem Dia.3/8"
Stem Thread SizeM2.5 x 0.45
Agd NumberAGD 2
Maximum Measurement - Inch0.025"
StandardsAGD, ANSI

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelReadingRange Per RevolutionBack TypeDial SizeDial ColorContact Point Dia.GraduationsRangePrice
MITUTOYO 2424S-19 Dial Indicator Agd 2 2 In | AA8YCB 1ARD3 2424S-19Continuous0.1"Lug2.19"White1/8"0.001"2"€280.39
MITUTOYO 2416S Dial Indicator Agd 2 1 In | AB9ZZJ 2HB36 2416SContinuous0.1"Lug2 1/4"White1/4"0.001"1"€143.92
MITUTOYO 2776SCERT Dial Indicator 2 Agd 2 1 Inch Nist | AC6VAF 36J690 2776SCERTContinuous0.05"Lug2 6/25"White1/8"0.0005"-€238.14
MITUTOYO 2416SCERT Dial Indicator 2 Agd 2 1 Inch Nist | AC6VAG 36J691 2416SCERTContinuous0.1"Lug2 6/25"White1/8"0.001"-€209.58
MITUTOYO 2776S Dial Indicator Agd 2 1 In | AD6XQU 4CGP6 2776SContinuous0.05"Lug2 6/25"White1/8"0.0005"-€184.68
MITUTOYO 2804S-10 Dial Indicator 0.0001 Grad 0-0.05 In | AD6XQV 4CGP7 2804S-10Continuous0.01"Lug2 6/25"White1/8"0.0001"0" to 0.05"€202.83
MITUTOYO 2416S-10CERT Dial Indicator With Cert 0.001 Grad 0-1 In | AE6EBT 5RCG1 2416S-10CERTContinuous0.1"Lug2 6/25"White1"0.001"-€224.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 2802A-10 Dial Indicator - Lug Back, 0 Inch To 0.025 Inch Range, Continuous Reading
€144.00 /unit