Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 2416SCERT Dial Indicator 2 Agd 2 1 Inch Nist | AC6VAG 36J691

MITUTOYO 2416SCERT Dial Indicator 2 Agd 2 1 Inch Nist

Item: AC6VAG Model: 2416SCERTCross Ref: 36J691
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Back TypeLug
Bearing TypePlain
Calibration CertificateYes
Contact Point Dia.1/8"
Contact Point StyleCarbide Ball
Dial ColorWhite
Dial Size2 6/25"
Graduations0.001"
Range Per Revolution0.1"
ReadingContinuous
Accuracy+/-0.001"
Agd NumberAGD 2
Bezel LockNo
Case TypeBox
Contact Point ShapeBall
Dial Reading0-100
Dimension TypeInch
Included CertificationCertificate of Inspection
Includes CaseNo
Long Form Calibration CertificateYes
Max. Measuring Force1.8N
Maximum Measurement - Inch1"
Minimum Measurement - Inch0"
Non-magneticYes
Number Of Indicators1
Operation TypePlunger
Range0" to 1"
Shock ResistantNo
StandardsAGD, ANSI
Stem Dia.0.375"
Stem Thread SizeM2.5 x 0.45

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)6.1
Ship length (cm)19.56
Ship width (cm)9.91
HS code9017308000
Country of OriginJP

Product Details:

    • Bezel Lock (Yes)

Product Variants

ProductModelReadingRange Per RevolutionBack TypeDial SizeDial ColorContact Point Dia.GraduationsRangePrice
MITUTOYO 2424S-19 Dial Indicator Agd 2 2 In | AA8YCB 1ARD3 2424S-19Continuous0.1"Lug2.19"White1/8"0.001"2"€280.39
MITUTOYO 2416S Dial Indicator Agd 2 1 In | AB9ZZJ 2HB36 2416SContinuous0.1"Lug2 1/4"White1/4"0.001"1"€143.92
MITUTOYO 2776SCERT Dial Indicator 2 Agd 2 1 Inch Nist | AC6VAF 36J690 2776SCERTContinuous0.05"Lug2 6/25"White1/8"0.0005"-€238.14
MITUTOYO 2776S Dial Indicator Agd 2 1 In | AD6XQU 4CGP6 2776SContinuous0.05"Lug2 6/25"White1/8"0.0005"-€184.68
MITUTOYO 2804S-10 Dial Indicator 0.0001 Grad 0-0.05 In | AD6XQV 4CGP7 2804S-10Continuous0.01"Lug2 6/25"White1/8"0.0001"0" to 0.05"€202.83
MITUTOYO 2416S-10CERT Dial Indicator With Cert 0.001 Grad 0-1 In | AE6EBT 5RCG1 2416S-10CERTContinuous0.1"Lug2 6/25"White1"0.001"-€224.38
MITUTOYO 2803S-10 Dial Indicator 0.0001 x 0.025 Inch 0-5-0 Lug | AE9YDQ 6NRA7 2803S-10Balanced0.01"Lug2 6/25"White1/8"0.0001"0" to 0.025"€182.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 2416SCERT Dial Indicator 2 Agd 2 1 Inch Nist
€219.59 /unit