MITUTOYO 209-403 Cggo, 10mm | CY8XXV

MITUTOYO 209-403 Cggo, 10mm

Item: CY8XXV Model: 209-403
Limited Availability
€974.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Graduation:0.005 mm
Hb:21.7 mm
Hf:14.8 mm
Inch-metric:Metric
Measuring Force:0,8-1,2 N
Protection:IP 65
Range:0 - 10 mm
Type:Fig. 5

Shipping Info:

Ship height (cm)8.89
Ship length (cm)24.13
Ship width (cm)17.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 209-403 Cggo, 10mm
€974.15 /unit