MITUTOYO 177-286 Setting Ring, 20mm | CY8ZUM

MITUTOYO 177-286 Setting Ring, 20mm

Item: CY8ZUM Model: 177-286
Limited Availability
€237.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Inch-metric:Metric
Material:Steel
Nominal Size ¸d Metric:20 mm
Roundness / Cylindricity:1.0 µm
Tolerance Nominal Size / Marked Diameter:±10.0 µm
Type:A
Uncertainty Of Marked Diameter:1.5 µm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)6.35

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 177-286 Setting Ring, 20mm
€237.59 /unit