MITUTOYO 140-161 Tubular Inside Micrometer, With Extension, 40-80 Inch

Item: DZ6YKY Model: 140-161
In Stock

Get it by Monday, Jun 16

€3,487.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubular Inside Micrometer
Digital/analog:Analog
Extension Rods:5 (2, 4, (2 pcs.), 8, 20")
Graduation:0.001"
Inch-metric:Inch
Limit Of Error:±(0,00035+0,00005xnumber of rods+0,00005(max. measurement length/2))"
Measuring Face:Carbide
Measuring Span:2"
Measuring Spindle:Spindle pitch 0,635 mm
Range:40 - 80 "
Scale:Thimble and sleeve satin chrome finish, ø21 mm
Spindle Feed Error:0.0003 inch

Shipping Info:

Ship weight (kg) 3.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 140-161 Tubular Inside Micrometer, With Extension, 40-80 Inch
€3,487.00 /unit