MITUTOYO 105-433 Outside Micrometer, Anvil Extension Collar, 60-64 Inch

Item: DZ6YFY Model: 105-433
In Stock

Get it by Friday, Jun 13

€4,737.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Digital/analog:Analog
Extension Collar:2"
Flatness:0,000052"
Graduation:0,001"
Inch-metric:Inch
Limit Of Error:±0,0014"
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:5-10 N
Measuring Spindle:With spindle lock, ø8 mm, spindle pitch 0,5 mm
Parallelism:0,00071"
Range:60 - 64 "
Remarks:With workpiece stop 100 mm adjustable
Scale:Thimble and sleeve satin chrome finish, ø21 mm
Spindle Feed Error:0.0003 inch

Shipping Info:

Ship weight (kg) 13.095

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 105-433 Outside Micrometer, Anvil Extension Collar, 60-64 Inch
€4,737.00 /unit