MITUTOYO 103-158 Outside Micrometer, 525-550 mm

Item: DZ6YGC Model: 103-158
In Stock

Get it by Tuesday, Jun 17

€831.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Digital/analog:Analog
Flatness:1 µm
Graduation:0,01 mm
Inch-metric:Metric
Max.permissible Errorj Mpe:±9 µm
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:10 - 15 N
Measuring Spindle:With spindle lock, ø6,35 mm (x89¤300 mm) ø 8 mm (>300 mm) , spindle pitch 0,5 mm
Parallelism:7 µm
Range:525-550 mm
Scale:Thimble and sleeve satin chrome finish, ø21 mm

Shipping Info:

Ship weight (kg) 4.0455

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 103-158 Outside Micrometer, 525-550 mm
€831.00 /unit