Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 103-142-10 125-150/.01 mm Outside Mic Ratchet | CT3XVR

MITUTOYO 103-142-10 Ratchet

Item: CT3XVR Model: 103-142-10Cross Ref: 39W995
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€304.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet
Digital/analog:Analog
Flatness:0,6 µm
Graduation:0,01 mm
Inch-metric:Metric
Max.permissible Errorj Mpe:±3 µm
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:5 - 10 N
Measuring Spindle:With spindle lock, ¸6,35 mm (x89¤300 mm) ¸ 8 mm (>300 mm) , spindle pitch 0,5 mm
Parallelism:3 µm
Range:125-150 mm
Scale:Thimble and sleeve satin chrome finish, ¸18 mm

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelResolutionIp RatingSpindleTip TypePrice
MITUTOYO 103-137 Micrometer 0-25mm 0.01 Ratchet | AE3CCW 5C678 103-1370.01 mm-FlatFlat Carbide Tipped€150.27
MITUTOYO 103-915-10 6 Pieces Outside Micrometer Set | AH9JQY 39X019 103-915-10----€2,024.13
MITUTOYO 103-149 Micrometer, Outside, 300-325 mm, 0.01 mm | CQ8YTE 103-149-Not Rated--€518.52
MITUTOYO 103-927-10 3 Pcs Outside Micrometer Set | CT3RJK 103-927-10----€493.23
MITUTOYO 103-129 Micrometer 0-25 mm/0.001 mm | CT3XBR 103-129----€162.33
MITUTOYO 103-143-10 150-175/0.01 mm Outside Micrometer | CT3XVN 103-143-10----€317.64
MITUTOYO 103-141-10 Outside Mic Ratchet, 100-125/.01 mm | CT3XVQ 103-141-10----€259.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 103-142-10 Ratchet
€304.77 /unit