Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 103-137 Micrometer 0-25mm 0.01 Ratchet | AE3CCW 5C678

MITUTOYO 103-137 Micrometer 0-25mm 0.01 Ratchet

Item: AE3CCW Model: 103-137Cross Ref: 5C678
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€182.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Resolution0.01 mm
SpindleFlat
Tip TypeFlat Carbide Tipped
Accuracy+/-0.001"
Dimension TypeMetric
Included CertificationCertificate of Inspection
Long Form Calibration CertificateNo
Mechanical Display TypeVernier
Range0 mm to 25 mm
Thimble TypeFriction/Ratchet

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.05
Ship length (cm)13.97
Ship width (cm)6.6
HS code9017304000
Country of OriginJP

Product Details:

Mitutoyo 103-137 micrometer is used for accurate measurements down to thousandths of an inch or hundredths of a millimeter to ensure consistency in part dimensions to maintain quality for product performance, safety and reliability. It plays a vital role in measuring small components with high accuracy to facilitate the production of precise parts. This micrometer is ideal for precision engineering, manufacturing and quality control across the automotive, aerospace and electronics industries.

Features:

  • It features a resolution of 0.0001 inches, providing precise measurements for outside dimensions.
  • This Mitutoyo outside micrometer has a jaw depth of 3.346 inches.
  • It comes with a vernier mechanical display for accurate readings of the main scale and vernier scale graduations.
  • This micrometer offers a rotating spindle, facilitating easy positioning and measurement of workpieces.
  • It is equipped with a carbide anvil for durability.
  • This micrometer also features a thimble ratchet to control pressure for accurate measurements.
  • It has a steel spindle with a flat shape for stability during measurements.

Frequently Asked Questions:

Q. How do you ensure accurate measurements with a mechanical outside micrometer?

A. To ensure accuracy, handle the micrometer with care, apply consistent pressure when closing the jaws and avoid over-tightening. Regular calibration and maintenance are also essential for accuracy and reliability.

Q. What precautions should be taken when using a mechanical outside micrometer?

A. Avoid dropping the micrometer, ensure the workpiece and measuring surfaces are clean and store the micrometer in a protective case when not in use to prevent damage and maintain accuracy.

Q. What is the purpose of the lock nut on a mechanical micrometer?

A. The lock nut secures the spindle in place once the desired measurement is obtained, preventing accidental movement and the measurement remains consistent during reading and recording.

Product Variants

ProductModelResolutionIp RatingSpindleTip TypePrice
MITUTOYO 103-915-10 6 Pieces Outside Micrometer Set | AH9JQY 39X019 103-915-10----€2,024.13
MITUTOYO 103-149 Micrometer, Outside, 300-325 mm, 0.01 mm | CQ8YTE 103-149-Not Rated--€518.52
MITUTOYO 103-927-10 3 Pcs Outside Micrometer Set | CT3RJK 103-927-10----€493.23
MITUTOYO 103-129 Micrometer 0-25 mm/0.001 mm | CT3XBR 103-129----€162.33
MITUTOYO 103-143-10 150-175/0.01 mm Outside Micrometer | CT3XVN 103-143-10----€317.64
MITUTOYO 103-141-10 Outside Mic Ratchet, 100-125/.01 mm | CT3XVQ 103-141-10----€259.15
MITUTOYO 103-142-10 125-150/.01 mm Outside Mic Ratchet | CT3XVR 103-142-10----€280.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 103-137 Micrometer 0-25mm 0.01 Ratchet
€182.29 /unit