Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04100.112.0850 Hex Head Cap Screw 1-1/8-7x8-1/2 8 Steel Grade 8 Plain | AH8VAA 38ZW99

GRAINGER N04100.112.0850 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 8 1/2 In Lg., 11/16 In Head Ht., Coarse

Item: AH8VAA Model: N04100.112.0850Cross Ref: 38ZW99
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height11/16"
Head TypeHex
Head Width1 11/16"
Length8 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.2244
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.112.0450 Hex Cap Screw Grade 8 1-1/8-7 x 4-1/2 | AB7AMC 22TG63 U04100.112.0450Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€11.11
APPROVED VENDOR U04100.112.0500 Hex Cap Screw Grade 8 1-1/8-7 x 5 | AB7AMD 22TG64 U04100.112.0500Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€11.87
APPROVED VENDOR U04100.112.0600 Hex Cap Screw Grade 8 1-1/8-7 x 6 | AB7AME 22TG65 U04100.112.0600Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€13.63
APPROVED VENDOR U04100.112.0650 Hex Cap Screw Grade 8 1-1/8-7 x 6-1/2 | AB7AMF 22TG66 U04100.112.0650Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€14.61
APPROVED VENDOR U04100.112.0800 Hex Cap Screw Grade 8 1-1/8-7 x 8 | AB7AMG 22TG67 U04100.112.0800Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€13.66
APPROVED VENDOR U04100.112.1000 Hex Cap Screw Grade 8 1-1/8-7 x 10 | AB7AMH 22TG68 U04100.112.1000Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€21.58
APPROVED VENDOR U04100.112.0550 Hex Cap Screw Grade 8 1-1/8-7 x 5-1/2 | AB8BAB 25CP13 U04100.112.0550Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelBlack OxideCoarse1€11.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04100.112.0850 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 8 1/2 In Lg., 11/16 In Head Ht., Coarse
€34.91 /unit