MINTIE TECHNOLOGIES ICRA-DE4 Containment Ceiling Bundle, 72 Inch Door Height, 22 Inch Door Width | CH6PQF 55EL29

MINTIE TECHNOLOGIES ICRA-DE4 Containment Ceiling Bundle, 72 Inch Door Height, 22 Inch Door Width

Item: CH6PQF Model: ICRA-DE4Cross Ref: 55EL29
In Stock

Get it by Tuesday, Jun 17

€8,025.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainment Bundle
Collapsed Height66"
Collapsed Length12"
Collapsed Width12"
Door Height72"
Door Width22"
Envelope MaterialFR Plastic
Expanded Width31"
Extended Length60"
FloorWoven Tacky Mat
Frame FinishPowder Coated
Frame MaterialSteel
Height11 ft.
Negative Air Port Dia.12 1/2"
Number Of Doors1
Wheel MaterialPolyurethane
Width18"
Compatible With Grainger Part Number55EL15, 55EL16, 55EL17, 55EL22, 55EL23, 55EL24, 55EL25
Compatible With Manufacturer Model Number600N, ECU4-MODCUFF, ECUMP4, ECUMPTC4, EU4-CORFLA, MTIECU4, MTIECU4-ENV, MTIECU4-FRC, MTIECU4-SWF
Includes(4) Disposable Envelopes, 600 CFM NAM, Cover Storage Bag, ECU4 Frame, Mobile Platform, Tow Cart NAM Caddy
Overall Height120"
Overall Length60"
Overall Width18"
Product TypeParticle Containment Unit

Shipping Info:

Ship weight (kg) 83.7
Country of OriginVaries

Product Variants

ProductModelNumber Of DoorsDoor HeightDoor WidthEnvelope MaterialHeightCollapsed LengthCollapsed WidthExpanded WidthPrice
MINTIE TECHNOLOGIES MTIECU4-MPP Mobile Containment Bundle, 4 Doors, 83 1/2 Inch Door Height, 48 Inch Door Width | CH6QNZ 55EL23 MTIECU4-MPP483 1/2"48"Ripstop Nylon11 ft.12"12"31"€7,759.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MINTIE TECHNOLOGIES ICRA-DE4 Containment Ceiling Bundle, 72 Inch Door Height, 22 Inch Door Width
€8,025.39 /unit