APOLLO VALVES 7024521 Ball Valve, Size 1 Inch, Bronze, Stainless Steel, Ball And Stem

Item: BZ6TQU Model: 7024521
In Stock

Get it by Monday, Jun 16

€139.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeSolder
D-11.31
D11.13
D21.13
Dimensions5.32" x 1.18" x 2.3"
E0.83
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length0.67"
Handle/hand Wheel Height0.68"
Housing Construction2-Part
Length Of Connection 12.24"
Length Of Connection 22.24"
M10.67
M24.76
MaterialBronze
Max. Medium Temp.350°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +350.006°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.13"
Outer Pipe Dia. Connection 21.13"
Series70 Series Ball Valves
ShapeStraight
Size1"
Spindle MaterialStainless steel
Surface ProtectionNone
U0.87
V1.51
With FilterNo
With ThermometerNo
Working Length Connection 11.33"
Working Length Connection 21.34"
Y0.68
Z11.33
Z21.34

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStem ExtensionStem SizePrice
APOLLO 70245B2 | BY3WCF 70245B2-----€201.58
RFQ
APOLLO 70245C8 | BY3WCG 70245C8-----€182.12
RFQ
APOLLO 7024601 Ball Valve, 1-1/4 Inch Soldered, Bronze, Ss, Ball And Stem | BY3WCH 7024601Solder-Straight--€162.04
APOLLO 7024602 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCJ 7024602Solder----€163.63
APOLLO 7024604 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCK 7024604Solder-Straight-2 1/4"€192.50
APOLLO 702460227 Ball Valve, 1-1/4 Inch, Bronze, Solder, Round, Latch | BY3WCL 702460227Solder----€171.47
APOLLO 702460735 Ball Valve, 1-1/4 Inch Solder, Bronze, Tee Handle, Ptfe | BY3WCM 702460735Solder----€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7024521 Ball Valve, Size 1 Inch, Bronze, Stainless Steel, Ball And Stem
€139.92 /unit