Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE MT556 Comfort Grip Plier, Flush, Straight, Tapered, 6 Inch Overall Length, Deluxe Cushion Grip | CP4NWY

MILWAUKEE MT556 Comfort Grip Plier, Flush, Straight, Tapered, 6 Inch Overall Length, Deluxe Cushion Grip

Item: CP4NWY Model: MT556Cross Ref: 798KV0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
Additional Tool FunctionsNail Pulling, Staple Pulling, Wire Cutter
Blade MaterialSteel
Cut ProfileFlush
Cutter TypeDiagonal Cutting Pliers
FeaturesLasting Edge Laser-Hardened, Lifetime Guarantee
Grip StyleDeluxe Cushion
Handle ColorMulticolored
Handle StyleComfort Grip
Head Offset Angle
High LeverageYes
InsulatedNo
MaterialSteel
Material ApplicationBolt, Nails, Wire
Overall Length6"
Steel TypePress Forged Steel
Tether ReadyYes
TypeDiagonal Cutting Pliers
Material ApplicationsBolt, Nails, Wire
Plier MaterialSteel

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthTether ReadyMaterialHandle StyleTypeGrip StyleInsulatedHandle ColorPrice
MILWAUKEE MT557 Comfort Grip Plier, Flush, Straight, Tapered, 7 Inch Overall Length, Deluxe Cushion Grip | CP4NWZ MT5577"YesSteelComfort GripDiagonal Cutting PliersDeluxe CushionNoMulticolored€62.16
MILWAUKEE MT558 Comfort Grip Plier, Flush, Straight, Tapered, 8 Inch Overall Length, Deluxe Cushion Grip | CP4NXA MT5588"YesSteelComfort GripDiagonal Cutting PliersDeluxe CushionNoMulticolored€63.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE MT556 Comfort Grip Plier, Flush, Straight, Tapered, 6 Inch Overall Length, Deluxe Cushion Grip
€62.72 /unit