Flat Shipping

Flat Shipping at €24.99 + VAT

GOULD & GOODRICH INC. B52-60 Garrison Belt Black 60 In | AD3TQR 40N704

GOULD & GOODRICH INC. B52-60 Garrison Belt Black 60 In

Item: AD3TQR Model: B52-60Cross Ref: 40N704
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarrison Belt, Remv Buckle
Buckle MaterialSolid Brass Nickel Plated
ColorBlack
Fits Waist Size60"
MaterialLeather
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)20.32
Ship length (cm)40.64
Ship width (cm)20.32
HS code4203300000
Country of OriginUS

Product Variants

ProductModelBuckle MaterialFits Waist SizeColorMaterialPrice
GOULD & GOODRICH INC. B52-28 Garrison Belt Black 28 In | AD3TMX 40N639 B52-28Solid Brass Nickel Plated28"BlackLeather€53.28
GOULD & GOODRICH INC. B52-28BR Garrison Belt Black 28 In | AD3TMY 40N640 B52-28BRSolid Brass28"BlackLeather€53.28
GOULD & GOODRICH INC. B52-28WBR Garrison Belt Black Weave 28 In | AD3TNA 40N642 B52-28WBRSolid Brass28"BlackLeather€54.92
GOULD & GOODRICH INC. B52-30 Garrison Belt Black 30 In | AD3TNB 40N643 B52-30Solid Brass Nickel Plated30"BlackLeather€53.28
GOULD & GOODRICH INC. B52-30BR Garrison Belt Black 30 In | AD3TNC 40N644 B52-30BRSolid Brass30"BlackLeather€53.28
GOULD & GOODRICH INC. B52-30W Garrison Belt Black Weave 30 In | AD3TND 40N645 B52-30WSolid Brass Nickel Plated30"BlackLeather€76.22
GOULD & GOODRICH INC. B52-30WBR Garrison Belt Black Weave 30 In | AD3TNE 40N646 B52-30WBRSolid Brass30"BlackLeather€54.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULD & GOODRICH INC. B52-60 Garrison Belt Black 60 In
€80.55 /unit