Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-94-1405 Abrasive Cut-Off Wheel | CT3GPU

MILWAUKEE 49-94-1405 Abrasive Cut-Off Wheel

Item: CT3GPU Model: 49-94-1405Cross Ref: 706W91
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel

Shipping Info:

Ship weight (kg) 3.3795
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessArbor Hole SizePrimary Material ApplicationAbrasive MaterialDiameterGritWheel TypeArbor Hole TypePkg. Qty.Price
MILWAUKEE 49-94-6300 Abrasive Cut-Off Wheel | CT3GPV 49-94-6300--------1€4.33
MILWAUKEE 49-94-3000 Abrasive Cut-Off Wheel, 3 Inch Abrasive Wheel Dia, Aluminum Oxide, 3 Pack | CT3GPW 49-94-30000.045"3/8"Stainless Steel, SteelAluminum Oxide3"60Type 1Unthreaded Hole3€25.18
MILWAUKEE 49-94-9000 Abrasive Cut-Off Wheel, 9 Inch Abrasive Wheel Dia, Type 1, 7/8 Inch Arbor Hole Size | CT3GPX 49-94-90000.094"7/8"----Type 1Unthreaded Hole1€13.34
MILWAUKEE 49-94-3005 Abrasive Cut-Off Wheel, 3 Inch Abrasive Wheel Dia, Carbide, Type 1, 3/8 Inch Size | CT3GPY 49-94-30050.045"3/8"PlasticSilicon Carbide3"60Type 1Unthreaded Hole1€21.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-94-1405 Abrasive Cut-Off Wheel
€13.49 /unit