Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-90-2629 Compact Band Saw Blade Cover, Band Saws, 17 x 8 Inch Size | CT3GWC

MILWAUKEE 49-90-2629 Compact Band Saw Blade Cover, Band Saws, 17 x 8 Inch Size

Item: CT3GWC Model: 49-90-2629Cross Ref: 54YR04
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Accessory TypeCompact Band Saw Blade Cover
FeaturesCompatible With All Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation And Removal
For Use WithBand Saws
Size17" x 8"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeFor Use WithSizePrice
MILWAUKEE 49-90-2829 Compact Band Saw Blade Cover | CT3GWB 49-90-2829Compact Band Saw Blade CoversM18 Fuel Compact Band Saw (2829-20), M18 Fuel Compact Dual-Trigger Band Saw (2829S-20)-€72.13
MILWAUKEE 49-90-2729 Deep Cut Band Saw Blade Cover, Deep Cut Band Saws, 15 Inch X 8 In | CT3GWD 49-90-2729Deep Cut Band Saw Blade CoverDeep Cut Band Saws15" x 8"€80.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-90-2629 Compact Band Saw Blade Cover, Band Saws, 17 x 8 Inch Size
€81.06 /unit