Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-7007 Impact Socket Set, 3/8 Inch Drive Size, 14 Pieces, 7 to 21 mm Socket Size Range, Metric | CT3LHA

MILWAUKEE 49-66-7007 Impact Socket Set, 3/8 Inch Drive Size, 14 Pieces, 7 to 21 mm Range, Metric

Item: CT3LHA Model: 49-66-7007Cross Ref: 61DN93
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Set
Bolt Clearance7/16", 1/2", 9/16", 5/8", 11/16"
Compatible Fastener TypeAdapters, Drivers, Ratchets, Wrenches
Container FeaturesSocket Rail
Container TypeSocket Rail
Drive Size3/8"
Drive TypeImpact
FinishBlack Phosphate
Impact RatedYes
Includes(1) Socket Rail, (14) Sockets
Includes Deep SocketsNo
Includes Flex SocketsNo
Includes Standard SocketsYes
InsulatedNo
LockingNo
MaterialSteel
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Socket DepthStandard
Socket Shape6-Point
Socket Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 7 mm, 8 mm, 9 mm
Socket Size Range7 mm to 21 mm
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishDrive SizeSocket Size RangeSocket DepthMaterialLockingMeasurement TypeIncludes Deep SocketsPrice
MILWAUKEE 49-66-5125 Impact Socket Set, 1/2 Inch Drive Size, 10 Pieces, 12-Point | CT3LGC 49-66-5125Matte1/2"11/16" to 7/8", 13/16" to 1", 15/16" to 1 1/8", 3/8" to 1/2", 7/16" to 5/8", 9/16" to 3/4"StandardStainless SteelYesSAENo€281.34
MILWAUKEE 49-66-7011 Impact Socket Set, 1/2 Inch Drive Size, 11 Pieces | CT3LGD 49-66-7011Black Phosphate1/2"3/8" to 1 1/16"DeepSteelNoSAEYes€129.14
MILWAUKEE 49-66-7010 Impact Socket Set, 1/2 Inch Drive Size, 12 Pieces | CT3LGE 49-66-7010Black Phosphate1/2"3/8" to 1 1/16"StandardSteelNoSAENo€106.39
MILWAUKEE 49-66-7013 Impact Socket Set, 1/2 Inch Drive Size, 14 Pieces, 10 to 27 mm Socket Size Range | CT3LGF 49-66-7013Black Phosphate1/2"10 mm to 27 mmStandardSteelNoMetricNo€112.05
MILWAUKEE 49-66-7014 Impact Socket Set, 1/2 Inch Drive Size, 14 Pieces, 10 to 27 mm Socket Size Range, Metric | CT3LGG 49-66-7014Black Phosphate1/2"10 mm to 27 mmDeepSteelNoMetricYes€142.25
MILWAUKEE 49-66-7012 Impact Socket Set, 1/2 Inch Drive Size, 19 Pieces | CT3LGH 49-66-7012Black Phosphate1/2"3/8" to 1 1/2"DeepSteelNoSAEYes€217.54
MILWAUKEE 49-66-7016 Impact Socket Set, 1/2 Inch Drive Size, 29 Pieces, 6-Point | CT3LGJ 49-66-7016Black Phosphate1/2"10 mm to 27 mmDeepSteelNoMetric, SAEYes€296.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-7007 Impact Socket Set, 3/8 Inch Drive Size, 14 Pieces, 7 to 21 mm Range, Metric
€83.84 /unit