Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR AG10009V-XXXL (12) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray, 3Xl | CR3ZBD

HEXARMOR AG10009V-XXXL (12) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray, 3Xl

Item: CR3ZBD Model: AG10009V-XXXL (12)Cross Ref: 307U27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Abrasion Level6
Ansi/isea Cut LevelA7
Ansi/isea Puncture Level3
Anti-staticNo
ColorGray
Fda CompliantNo
Latex-freeYes
Length9"
MaterialSuperfabric
Mfr. SeriesAG10009V Series
Silicone-freeYes
Size3XL
Sleeve FeaturesThumb Hole
StyleSleeve With Thumbhole
Ansi/isea Abrasion Cycles22600
Ansi/isea Cut Load4425g
Ansi/isea Puncture Force76N
En 388 Rating4X42F
Material (thck)SuperFabric
SeriesAG10009V Series
Sleeve Length9"
Sleeve StyleSleeve With Thumbhole
StandardsANSI/ISEA, EN388

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorSleeve TypeMaterialStyleAnsi/isea Puncture LevelSilicone-freePrice
HEXARMOR 2044-L (9) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, L | CR3ZAP 2044-L (9)A6LGray, GreenGrippedAramidSleeve With Thumbhole-No€24.64
HEXARMOR 2044-M (8) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, M | CR3ZAQ 2044-M (8)A6MGray, GreenGrippedAramidSleeve With Thumbhole-No€24.64
HEXARMOR 2044-XL (10) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, Xl | CR3ZAW 2044-XL (10)A6XLGray, GreenGrippedAramidSleeve With Thumbhole-No€24.64
HEXARMOR 2044-S (7) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, S | CR3ZAY 2044-S (7)A6SGray, GreenGrippedAramidSleeve With Thumbhole-No€25.29
HEXARMOR AG10009V-L (9) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray | CR3ZBA AG10009V-L (9)A7LGray-SuperfabricSleeve With Thumbhole3Yes€75.42
HEXARMOR AG10009V-M (8) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray | CR3ZBB AG10009V-M (8)A7MGray-SuperfabricSleeve With Thumbhole3Yes€75.42
HEXARMOR AG10009V-XXL (11) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray, 2Xl | CR3ZBC AG10009V-XXL (11)A72XLGray-SuperfabricSleeve With Thumbhole3Yes€69.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR AG10009V-XXXL (12) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray, 3Xl
€77.87 /unit