Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6735 Socket Rail, 1 7/16 Inch Width, Plastic, Red/Black, Matte, 3/8 Inch For Socket Size/Type | CT3PBA

MILWAUKEE 49-66-6735 Socket Rail, 1 7/16 Inch Width, Plastic, Red/Black, Matte, 3/8 Inch For Socket Size/Type

Item: CT3PBA Model: 49-66-6735Cross Ref: 61DN75
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Rail
ColorBlack, Red
FinishMatte
For Socket Size/type3/8"
IncludesMetal Ball Detent Clip
Includes End TangsYes
MaterialPlastic
Number Of Posts, Number Of Slots10
Number Of Rows1
Number Of Trays0
Overall Depth13.812"
Overall Height1"
Overall Width1.438"

Shipping Info:

Ship weight (kg) 0.2362
Ship height (cm)2.54
Ship length (cm)35.08
Ship width (cm)3.65
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthColorMaterialOverall DepthPrice
MILWAUKEE 49-66-6741 Socket Rail Clip, 1/2 Inch For Drive Size, 10 Clips, 1 31/32 Inch Lg, Plastic, Black | CT3PAV 49-66-67413.344"1.188"BlackPlastic-€7.30
MILWAUKEE 49-66-6739 Socket Rail Clip, 1/4 Inch For Drive Size, 10 Clips, 1 31/32 Inch Lg, Plastic, Black | CT3PAW 49-66-67392.359"0.781"BlackPlastic-€7.30
MILWAUKEE 49-66-6740 Socket Rail Clip, 3/8 Inch For Drive Size, 10 Clips, 1 31/32 Inch Lg, Plastic, Black | CT3PAX 49-66-67403.344"0.984"BlackPlastic-€7.30
MILWAUKEE 49-66-6736 Socket Rail, 1 7/16 Inch Width, Plastic, Red/Black | CT3PAY 49-66-67361 1/8"1.438"Black, RedPlastic13.812"€25.88
MILWAUKEE 49-66-6734 Socket Rail, 1 7/16 Inch Width, Plastic, Red/Black, Matte | CT3PAZ 49-66-67340.938"1.438"Black, RedPlastic13.812"€23.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6735 Socket Rail, 1 7/16 Inch Width, Plastic, Red/Black, Matte, 3/8 Inch For Socket Size/Type
€28.05 /unit