Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6731 Impact Reducer, 1 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size | CT3LEX

MILWAUKEE 49-66-6731 Impact Reducer, 1 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size

Item: CT3LEX Model: 49-66-6731Cross Ref: 61DN71
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Drive TypeImpact
FinishBlack Phosphate
Impact RatedYes
Includes(1) 1" Drive To 3/4" Drive Impact Reducer
Input Drive GenderMale
Input Drive ShapeSquare
Input Drive Size1"
InsulatedNo
LockingNo
MaterialSteel
Measurement TypeSAE
Non-sparkingNo
Output Drive GenderFemale
Output Drive ShapeSquare
Output Drive Size3/4"
Overall Length2 3/4"
Number Of Pieces1
StandardsASME

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInput Drive SizeInput Drive GenderInput Drive ShapeOutput Drive SizeOutput Drive GenderOverall LengthFinishOutput Drive ShapePrice
MILWAUKEE 49-66-6732 Impact Adapter, 1 Inch Input Drive Size, Black Phosphate, 1 1/2 Inch Output Drive Size | CT3LER 49-66-67321"MaleSquare1 1/2"Female3.547"Black PhosphateSquare€100.65
MILWAUKEE 49-66-6726 Impact Adapter, 1/2 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size | CT3LET 49-66-67261/2"MaleSquare3/4"Female1.891"Black PhosphateSquare€20.25
MILWAUKEE 49-66-6720 Impact Adapter, 1/4 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size | CT3LEU 49-66-67201/4"MaleSquare3/8"Female0.969"Black PhosphateSquare€11.26
MILWAUKEE 49-66-6729 Impact Adapter, 3/4 Inch Input Drive Size, Black Phosphate, 1 Inch Output Drive Size | CT3LEV 49-66-67293/4"FemaleSquare1"Male2.484"Black PhosphateSquare€34.19
MILWAUKEE 49-66-6723 Impact Adapter, 3/8 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size | CT3LEW 49-66-67233/8"MaleSquare1/2"Female1.422"Black PhosphateSquare€14.53
MILWAUKEE 49-66-6725 Impact Reducer, 1/2 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size | CT3LEY 49-66-67251/2"MaleSquare3/8"Female1 1/2"Black PhosphateSquare€15.32
MILWAUKEE 49-66-6728 Impact Reducer, 3/4 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size | CT3LEZ 49-66-67283/4"MaleSquare1/2"Female2.203"Black PhosphateSquare€29.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6731 Impact Reducer, 1 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size
€57.12 /unit