Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6725 Impact Reducer, 1/2 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size | CT3LEY

MILWAUKEE 49-66-6725 Impact Reducer, 1/2 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size

Item: CT3LEY Model: 49-66-6725Cross Ref: 61DN65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Drive TypeImpact
FinishBlack Phosphate
Impact RatedYes
Includes(1) 1/2" Drive To 3/8" Drive Impact Reducer
Input Drive GenderMale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingNo
MaterialSteel
Measurement TypeSAE
Non-sparkingNo
Output Drive GenderFemale
Output Drive ShapeSquare
Output Drive Size3/8"
Overall Length1 1/2"
Number Of Pieces1
StandardsASME

Shipping Info:

Ship weight (kg) 0.0765

Product Variants

ProductModelInput Drive SizeInput Drive GenderInput Drive ShapeOutput Drive SizeOutput Drive GenderOverall LengthFinishOutput Drive ShapePrice
MILWAUKEE 49-66-6732 Impact Adapter, 1 Inch Input Drive Size, Black Phosphate, 1 1/2 Inch Output Drive Size | CT3LER 49-66-67321"MaleSquare1 1/2"Female3.547"Black PhosphateSquare€100.65
MILWAUKEE 49-66-6726 Impact Adapter, 1/2 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size | CT3LET 49-66-67261/2"MaleSquare3/4"Female1.891"Black PhosphateSquare€20.25
MILWAUKEE 49-66-6720 Impact Adapter, 1/4 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size | CT3LEU 49-66-67201/4"MaleSquare3/8"Female0.969"Black PhosphateSquare€11.26
MILWAUKEE 49-66-6729 Impact Adapter, 3/4 Inch Input Drive Size, Black Phosphate, 1 Inch Output Drive Size | CT3LEV 49-66-67293/4"FemaleSquare1"Male2.484"Black PhosphateSquare€34.19
MILWAUKEE 49-66-6723 Impact Adapter, 3/8 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size | CT3LEW 49-66-67233/8"MaleSquare1/2"Female1.422"Black PhosphateSquare€14.53
MILWAUKEE 49-66-6731 Impact Reducer, 1 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size | CT3LEX 49-66-67311"MaleSquare3/4"Female2 3/4"Black PhosphateSquare€53.00
MILWAUKEE 49-66-6728 Impact Reducer, 3/4 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size | CT3LEZ 49-66-67283/4"MaleSquare1/2"Female2.203"Black PhosphateSquare€29.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6725 Impact Reducer, 1/2 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size
€17.03 /unit