Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-59-2100 Hss Annular Cutter 1 Inch 2 Inch Cut D | AC9PXK 3HY33

MILWAUKEE 49-59-2100 Hss Annular Cutter 1 Inch 2 Inch Cut D

Item: AC9PXK Model: 49-59-2100Cross Ref: 3HY33
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Cutting Depth2"
Diameter1"
Shank Dia.3/4"
Cutter Diameter1"
Decimal Equivalent1
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Cutting Depth2"
Measurement SystemFractional Inch
Pilot Pin IncludedNo
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series49-59 Series
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat
Stack Cut TeethNo

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.3
Ship length (cm)9.14
Ship width (cm)3.3
HS code8207903085
Country of OriginDE

Product Variants

ProductModelCutting DepthDiameterShank Dia.Price
MILWAUKEE 49-59-0562 Hss Annular Cutter 9/16 Inch 1 Inch Cut D | AC9PBP 3HU90 49-59-05621"0.562"3/4"€52.47
MILWAUKEE 49-59-0625 Hss Annular Cutter 5/8 Inch 1 Inch Cut D | AC9PBQ 3HU91 49-59-06251"5/8"3/4"€55.33
MILWAUKEE 49-59-0687 Hss Annular Cutter 11/16 Inch 1 Inch Cut D | AC9PBR 3HU92 49-59-06871"11/16"3/4"€61.09
MILWAUKEE 49-59-0750 Hss Annular Cutter 3/4 Inch 1 Inch Cut D | AC9PBT 3HU93 49-59-07501"3/4"3/4"€35.20
MILWAUKEE 49-59-0812 Hss Annular Cutter 13/16 Inch 1 Inch Cut D | AC9PBU 3HU94 49-59-08121"0.812"3/4"€66.25
MILWAUKEE 49-59-0875 Hss Annular Cutter 7/8 Inch 1 Inch Cut D | AC9PBV 3HU95 49-59-08751"7/8"3/4"€68.32
MILWAUKEE 49-59-0937 Hss Annular Cutter 15/16 Inch 1 Inch Cut D | AC9PBW 3HU96 49-59-09371"0.938"3/4"€69.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-59-2100 Hss Annular Cutter 1 Inch 2 Inch Cut D
€172.46 /unit