Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-8647 Hole Cutter, 4 Inch Saw Dia, 20 Teeth, 3/16 Inch Max. Cutting Depth | CT3KZA

MILWAUKEE 49-57-8647 Hole Cutter, 4 Inch Saw Dia, 20 Teeth, 3/16 Inch Max. Cutting Depth

Item: CT3KZA Model: 49-57-8647Cross Ref: 783WM8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter
Arbor DesignIncluded
Impact RatedNo
Materials CutAluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel
Max. Cutting Depth0.188"
Number Of Teeth20.0
Primary Material ApplicationSteel
Saw Dia.4"
Teeth Per Inch0.6
Tooth MaterialCarbide Tipped
Number Of Teeth (hole Cutters Only)20
Shank Size1/2" 3-Flat

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSaw Dia.Teeth Per InchNumber Of TeethPrimary Material ApplicationArbor DesignTooth MaterialMax. Cutting DepthImpact RatedPrice
MILWAUKEE 49-57-8619 Hole Cutter, 1 1/4 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYB 49-57-86191 1/4"0.66.0SteelIncludedCarbide Tipped0.188"No€55.23
MILWAUKEE 49-57-8615 Hole Cutter, 1 1/8 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYC 49-57-86151 1/8"0.56.0SteelIncludedCarbide Tipped0.188"No€51.78
MILWAUKEE 49-57-8629 Hole Cutter, 1 3/4 Inch Saw Dia, 10 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYD 49-57-86291 3/4"0.510.0SteelIncludedCarbide Tipped0.188"No€74.11
MILWAUKEE 49-57-8623 Hole Cutter, 1 3/8 Inch Saw Dia, 8 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYG 49-57-86231 3/8"0.58.0SteelIncludedCarbide Tipped0.188"No€58.29
MILWAUKEE 49-57-8617 Hole Cutter, 1 7/32 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYH 49-57-86171.219"0.66.0SteelIncludedCarbide Tipped0.188"No€53.69
MILWAUKEE 49-57-8611 Hole Cutter, 1 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYJ 49-57-86111"0.56.0SteelIncludedCarbide Tipped0.188"No€44.00
MILWAUKEE 49-57-8639 Hole Cutter, 2 1/2 Inch Saw Dia, 12 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYK 49-57-86392 1/2"0.612.0SteelIncludedCarbide Tipped0.188"No€133.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-8647 Hole Cutter, 4 Inch Saw Dia, 20 Teeth, 3/16 Inch Max. Cutting Depth
€203.17 /unit