Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-8623 Hole Cutter, 1 3/8 Inch Saw Dia, 8 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYG

MILWAUKEE 49-57-8623 Hole Cutter, 1 3/8 Inch Saw Dia, 8 Teeth, 3/16 Inch Max. Cutting Depth

Item: CT3KYG Model: 49-57-8623Cross Ref: 783WM1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter
Arbor DesignIncluded
Impact RatedNo
Materials CutAluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel
Max. Cutting Depth0.188"
Number Of Teeth8.0
Primary Material ApplicationSteel
Saw Dia.1 3/8"
Teeth Per Inch0.5
Tooth MaterialCarbide Tipped

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSaw Dia.Teeth Per InchNumber Of TeethPrimary Material ApplicationArbor DesignTooth MaterialMax. Cutting DepthImpact RatedPrice
MILWAUKEE 49-57-8619 Hole Cutter, 1 1/4 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYB 49-57-86191 1/4"0.66.0SteelIncludedCarbide Tipped0.188"No€55.23
MILWAUKEE 49-57-8615 Hole Cutter, 1 1/8 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYC 49-57-86151 1/8"0.56.0SteelIncludedCarbide Tipped0.188"No€51.78
MILWAUKEE 49-57-8629 Hole Cutter, 1 3/4 Inch Saw Dia, 10 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYD 49-57-86291 3/4"0.510.0SteelIncludedCarbide Tipped0.188"No€74.11
MILWAUKEE 49-57-8617 Hole Cutter, 1 7/32 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYH 49-57-86171.219"0.66.0SteelIncludedCarbide Tipped0.188"No€53.69
MILWAUKEE 49-57-8611 Hole Cutter, 1 Inch Saw Dia, 6 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYJ 49-57-86111"0.56.0SteelIncludedCarbide Tipped0.188"No€44.00
MILWAUKEE 49-57-8639 Hole Cutter, 2 1/2 Inch Saw Dia, 12 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYK 49-57-86392 1/2"0.612.0SteelIncludedCarbide Tipped0.188"No€133.44
MILWAUKEE 49-57-8631 Hole Cutter, 2 Inch Saw Dia, 10 Teeth, 3/16 Inch Max. Cutting Depth | CT3KYQ 49-57-86312"0.610.0SteelIncludedCarbide Tipped0.188"No€93.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-8623 Hole Cutter, 1 3/8 Inch Saw Dia, 8 Teeth, 3/16 Inch Max. Cutting Depth
€69.54 /unit