Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04211.062.0250 Structural Bolt 5/8-11 x 2-1/2 Length PK10 | AB3EWQ 1RU88

APPROVED VENDOR U04211.062.0250 Structural Bolt, 5/8 In - 11 Thread Size, Steel, 2 1/2 In Lg., Hot Dipped Galv, Coarse, 10 Pk

Item: AB3EWQ Model: U04211.062.0250Cross Ref: 1RU88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size1 1/4"
HardnessRockwell C25
Head Dia.1 1/16"
Head Height25/64"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 1/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length2 1/2"
Head Width1 1/16"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 1/4"
Nut MaterialSteel
Overall Length2 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 1.8765
Ship height (cm)8.38
Ship length (cm)10.92
Ship width (cm)8.64
HS code7318152030
Country of OriginTW

Product Variants

ProductModelThread StyleTypeGrip SizeMaterialHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04211.062.0150 Structural Bolt 5/8-11 x 1-1/2" Length PK10 | AB3EWL 1RU84 U04211.062.0150Partially ThreadedStructural Bolt With Nut1/4"Steel25/64"Right HandRockwell C25120000 psi10€19.57
APPROVED VENDOR U04211.062.0175 Structural Bolt 5/8-11 x 1 3/4" Length PK10 | AB3EWM 1RU85 U04211.062.0175Partially ThreadedStructural Bolt With Nut1/2"Steel25/64"Right HandRockwell C25120000 psi10€24.68
APPROVED VENDOR U04211.062.0200 Structural Bolt 5/8-11 2" Length PK10 | AB3EWN 1RU86 U04211.062.0200Partially ThreadedStructural Bolt With Nut3/4"Steel25/64"Right HandRockwell C25120000 psi10€48.70
APPROVED VENDOR U04211.062.0225 Structural Bolt 5/8-11 x 2-1/4" Length PK10 | AB3EWP 1RU87 U04211.062.0225Partially ThreadedStructural Bolt With Nut1"Steel25/64"Right HandRockwell C25120000 psi10€24.20
APPROVED VENDOR U04211.062.0275 Structural Bolt 5/8-11 x 2-3/4" Length PK10 | AB3EWR 1RU89 U04211.062.0275Partially ThreadedStructural Bolt With Nut1 1/2"Steel25/64"Right HandRockwell C25120000 psi10€23.06
APPROVED VENDOR U04211.062.0300 Structural Bolt 5/8-11 3" Length PK10 | AB3EWT 1RU90 U04211.062.0300Partially ThreadedStructural Bolt With Nut1 3/4"Steel25/64"Right HandRockwell C25120000 psi10€25.59
APPROVED VENDOR U04211.062.0325 Structural Bolt 5/8-11 x 3-1/4" Length PK10 | AB3EWU 1RU91 U04211.062.0325Partially ThreadedStructural Bolt With Nut2"Steel25/64"Right HandRockwell C25120000 psi10€19.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04211.062.0250 Structural Bolt, 5/8 In - 11 Thread Size, Steel, 2 1/2 In Lg., Hot Dipped Galv, Coarse, 10 Pk
€37.24 /unit