Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-8327 Sheet Metal Cutter 1-1/2 In | AG6VGZ 48Z653

MILWAUKEE 49-57-8327 Sheet Metal Cutter 1-1/2 In

Item: AG6VGZ Model: 49-57-8327Cross Ref: 48Z653
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter
Max. Cutting Depth0.188"
Number Of Teeth4
Pilot Drill Size3/8" x 2 3/4"
Saw Dia.1 1/2"
Shank Size3/8"
Tooth MaterialCarbide Tipped
Arbor DesignNot Included
Impact RatedNot Impact Rated
Materials CutSheet Metal
Primary Material ApplicationSteel
Thread SizeNot Threaded

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)6.35
Ship width (cm)6.1
HS code8207504060

Product Details:

Milwaukee 49-57-8327 sheet metal cutter is a specialised tool designed for cutting through sheet metal with precision and efficiency. Its durable construction and sharp blades make it suitable for various applications in the metalworking and construction industries. This tool is used by professionals, such as metalworkers, HVAC technicians & contractors to achieve clean & accurate cuts in sheet metal, enhancing productivity & reducing manual effort.

Features:

  • This Milwaukee sheet metal cutter has a quick-change shank to facilitate easy & rapid tool changes, improving workflow efficiency & reducing downtime during metalworking projects.
  • It is engineered to cut through a variety of materials, including stainless steel, steel plate and strut, providing versatility & adaptability for different metalworking applications.

Frequently Asked Questions:

Q. What safety precautions should I take when using this Milwaukee 49-57-8327 sheet metal cutter?

A.

  • Wear safety glasses and gloves to protect against debris during operation.
  • Ensure a stable work area to prevent slips or accidents while using the sheet metal cutter.
  • Disconnect the power source when changing blades or performing maintenance to avoid accidental starts.
  • Handle the tool with care, avoiding forceful movements for smooth and controlled operation.
  • Let the tool work at its designed pace to prevent unsafe operation or premature wear.
  • Secure the sheet metal properly before cutting to prevent unexpected movement during operation.
  • Ensure adequate ventilation in enclosed spaces to disperse fumes or particles generated during cutting.
  • Regularly clean and lubricate the tool according to the manufacturer's recommendations.

Q. What are the factors to consider while choosing this Milwaukee sheet metal cutter?

A. Major factors include material compatibility, cutting depth, application type, diameter, quick change shank for efficient blade replacements, safety features, suitability for professional or DIY use, maintenance requirements and power source compatibility.

Q. How do I clean and maintain this Milwaukee 49-57-8327 sheet metal cutter?

A.

  • Regularly clean this sheet metal cutter after each use to remove metal shavings and debris.
  • Use a brush or compressed air to clear away accumulated dust and particles from the tool and its components.
  • Apply a light coating of lubricant to moving parts, following the manufacturer's recommendations for proper lubrication.
  • Inspect the blades for signs of wear or damage and replace them as needed to maintain cutting efficiency.
  • Store the sheet metal cutter in a dry and secure place to prevent corrosion and ensure longevity.

Product Variants

ProductModelSaw Dia.Number Of TeethTooth MaterialMax. Cutting DepthPrice
MILWAUKEE 49-57-8305 Sheet Metal Cutter 3/4 In | AG6VGP 48Z644 49-57-83053/4"4Carbide Tipped0.188"€44.55
MILWAUKEE 49-57-8309 Sheet Metal Cutter 7/8 In | AG6VGQ 48Z645 49-57-83097/8"4Carbide Tipped0.188"€45.40
MILWAUKEE 49-57-8311 Sheet Metal Cutter 1 In | AG6VGR 48Z646 49-57-83111"4Carbide Tipped0.188"€54.04
MILWAUKEE 49-57-8315 Sheet Metal Cutter 1-1/8 In | AG6VGT 48Z647 49-57-83151 1/8"4Carbide Tipped0.188"€55.09
MILWAUKEE 49-57-8317 Sheet Metal Cutter 1-7/32 In | AG6VGU 48Z648 49-57-83171.219"4Carbide Tipped0.188"€60.93
MILWAUKEE 49-57-8319 Sheet Metal Cutter 1-1/4 In | AG6VGV 48Z649 49-57-83191 1/4"4Carbide Tipped0.188"€64.47
MILWAUKEE 49-57-8321 Sheet Metal Cutter 1-5/16 In | AG6VGW 48Z650 49-57-83211.312"4Carbide Tipped0.188"€64.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-8327 Sheet Metal Cutter 1-1/2 In
€80.27 /unit