Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-0750 Carbide Hole Cutter 3/4 Inch Cut D 2 In | AD6UCL 4AK56

MILWAUKEE 49-57-0750 Carbide Hole Cutter 3/4 Inch Cut D 2 In

Item: AD6UCL Model: 49-57-0750Cross Ref: 4AK56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Hole Cutter
Cutting EdgeCarbide Tipped With Inside/Outside Multiple
Max. Cutting Depth2"
Number Of Teeth6
Saw Dia.3/4"
Shank Size3/4"
Tooth MaterialCarbide Tipped
Cutter Diameter3/4"
Decimal Equivalent0.75
Finish - MachiningBright
Material - MachiningCarbide
Maximum Cutting Depth2"
Measurement SystemFractional Inch
Pilot Pin IncludedYes
Primary Material ApplicationStainless Steel, Steel
Series49-57 Series
Shank Diameter3/4"
Shank Thread SizeM18 x 1.5
Shank Type - MachiningThreaded
Stack Cut TeethNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.06
Ship length (cm)10.41
Ship width (cm)4.32
HS code8207904500
Country of OriginJP

Product Variants

ProductModelSaw Dia.Number Of TeethSizeTooth MaterialMax. Cutting DepthPrice
MILWAUKEE 49-57-0812 Carbide Hole Cutter 13/16 Inch Cut D 2 In | AD6UCM 4AK57 49-57-08120.812"6-Carbide Tipped2"€142.16
MILWAUKEE 49-57-0875 Carbide Hole Cutter 7/8 Inch Cut D 2 In | AD6UCN 4AK58 49-57-08757/8"6-Carbide Tipped2"€148.26
MILWAUKEE 49-57-0937 Carbide Hole Cutter 15/16 Inch Cut D 2 In | AD6UCP 4AK59 49-57-09370.938"6-Carbide Tipped2"€167.68
MILWAUKEE 49-57-1000 Carbide Hole Cutter 1 Inch Cut D 2 In | AD6UCQ 4AK60 49-57-10001"61"Carbide Tipped2"€166.75
MILWAUKEE 49-57-1062 Carbide Hole Cutter 1 1/16 Inch Cut D 2 In | AD6UCR 4AK61 49-57-10621.062"6-Carbide Tipped2"€174.99
MILWAUKEE 49-57-1125 Carbide Hole Cutter 1 1/8 Inch Cut D 2 In | AD6UCT 4AK62 49-57-11251 1/8"61.125"Carbide Tipped2"€205.45
MILWAUKEE 49-57-1187 Carbide Hole Cutter 1 3/16 Inch Cut D 2 In | AD6UCU 4AK63 49-57-11871.187"6-Carbide Tipped2"€226.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-0750 Carbide Hole Cutter 3/4 Inch Cut D 2 In
€140.55 /unit