Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-5630 Hole Saw Diamond Grit 1-1/2 Inch Diameter | AG3RDR 33UH17

MILWAUKEE 49-56-5630 Hole Saw Diamond Grit 1-1/2 Inch Diameter

Item: AG3RDR Model: 49-56-5630Cross Ref: 33UH17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Max. Cutting Depth1 1/2"
Pilot Drill Size1/4" x 2"
Pitch StyleStraight Pitch
Saw Dia.1 1/2"
Teeth Per Inch4
Thread Size5/8"-18
Tooth MaterialDiamond Grit
Impact RatedNo
Materials CutTile And Stone
Primary Material ApplicationMasonry and Tile
Shank Size1/4" Hex

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)9.91
Ship length (cm)7.62
Ship width (cm)7.37
HS code8202990000

Product Details:

    • Primary Saw Application:Specialty
    • ,
    • Replacement Arbor No.:Mfr. No. 49-56-7135
    • ,
    • Replacement Pilot Drill No.:Mfr. No. 49-56-8025

Product Variants

ProductModelArbor DesignSaw Dia.Max. Cutting DepthThread SizePitch StyleTooth MaterialTeeth Per InchShank SizePrice
MILWAUKEE 49-56-0507 Hole Saw Diamond Grit 5/16 In Diameter | AG3RCY 33UH26 49-56-0507Built In5/16"5/16"-Grit EdgeDiamond Grit-1/4"€26.04
MILWAUKEE 49-56-0509 Hole Saw Diamond Grit 3/8 Inch Diameter | AG3RCZ 33UH27 49-56-0509Built In3/8"3/8"-Grit EdgeDiamond Grit-1/4"€31.77
MILWAUKEE 49-56-0511 Hole Saw Diamond Grit 1/2 Inch Diameter | AG3RDA 33UH28 49-56-0511Built In1/2"1/2"-Grit EdgeDiamond Grit-1/4"€33.48
MILWAUKEE 49-56-0513 Hole Saw Diamond Grit 5/8 Inch Diameter | AG3RDB 33UH29 49-56-0513Built In5/8"5/8"-Grit EdgeDiamond Grit-1/4"€40.11
MILWAUKEE 49-56-0515 Hole Saw Diamond Grit 3/4 Inch Diameter | AG3RDC 33UH30 49-56-0515Built In3/4"3/4"-Grit EdgeDiamond Grit-1/4"€42.75
MILWAUKEE 49-56-0517 Hole Saw Diamond Grit 1 Inch Diameter | AG3RDD 33UH31 49-56-0517Built In1"1"-Grit EdgeDiamond Grit-1/4"€49.97
MILWAUKEE 49-56-5605 Hole Saw Diamond Grit 7/8 In Diameter | AG3RDM 33UH13 49-56-5605Not Included7/8"1 1/2"1/2"-20Straight PitchDiamond Grit4-€28.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-5630 Hole Saw Diamond Grit 1-1/2 Inch Diameter
€43.08 /unit