Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-0515 Hole Saw Diamond Grit 3/4 Inch Diameter | AG3RDC 33UH30

MILWAUKEE 49-56-0515 Hole Saw Diamond Grit 3/4 Inch Diameter

Item: AG3RDC Model: 49-56-0515Cross Ref: 33UH30
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignBuilt In
Max. Cutting Depth3/4"
Pitch StyleGrit Edge
Saw Dia.3/4"
Shank Size1/4"
Shank TypeQuick Change Hex
Tooth MaterialDiamond Grit
Impact RatedNo
Materials CutTile And Stone
Primary Material ApplicationMasonry and Tile
Teeth Per InchContinuous Grit

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)5.08
HS code8202990000

Product Details:

    • Primary Saw Application:Specialty

Product Variants

ProductModelArbor DesignSaw Dia.Max. Cutting DepthThread SizePitch StyleTooth MaterialTeeth Per InchShank SizePrice
MILWAUKEE 49-56-0507 Hole Saw Diamond Grit 5/16 In Diameter | AG3RCY 33UH26 49-56-0507Built In5/16"5/16"-Grit EdgeDiamond Grit-1/4"€26.04
MILWAUKEE 49-56-0509 Hole Saw Diamond Grit 3/8 Inch Diameter | AG3RCZ 33UH27 49-56-0509Built In3/8"3/8"-Grit EdgeDiamond Grit-1/4"€31.77
MILWAUKEE 49-56-0511 Hole Saw Diamond Grit 1/2 Inch Diameter | AG3RDA 33UH28 49-56-0511Built In1/2"1/2"-Grit EdgeDiamond Grit-1/4"€33.48
MILWAUKEE 49-56-0513 Hole Saw Diamond Grit 5/8 Inch Diameter | AG3RDB 33UH29 49-56-0513Built In5/8"5/8"-Grit EdgeDiamond Grit-1/4"€40.11
MILWAUKEE 49-56-0517 Hole Saw Diamond Grit 1 Inch Diameter | AG3RDD 33UH31 49-56-0517Built In1"1"-Grit EdgeDiamond Grit-1/4"€49.97
MILWAUKEE 49-56-5605 Hole Saw Diamond Grit 7/8 In Diameter | AG3RDM 33UH13 49-56-5605Not Included7/8"1 1/2"1/2"-20Straight PitchDiamond Grit4-€28.85
MILWAUKEE 49-56-5615 Hole Saw Diamond Grit 1-1/8 In Diameter | AG3RDN 33UH14 49-56-5615Not Included1 1/8"1 1/2"1/2"-20Straight PitchDiamond Grit4-€38.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-0515 Hole Saw Diamond Grit 3/4 Inch Diameter
€42.72 /unit