Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-0422 Carbide Hole Saw Carbide Grit 1-1/4 In | AA4QAQ 12Y453

MILWAUKEE 49-56-0422 Carbide Hole Saw Carbide Grit 1-1/4 In

Item: AA4QAQ Model: 49-56-0422Cross Ref: 12Y453
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
ConstructionTungsten Carbide Grit
Diameter1/4"
Drill Size1/4" x 3 1/2
Length3 1/2"
Max. Cutting Depth1.562"
Pilot Drill Size1/4" x 4"
Pitch StyleStraight Pitch
Saw Dia.1 1/4"
Teeth Per Inch4
Thread Size5/8"-18
Tooth MaterialCarbide Grit
Impact RatedNo
Materials CutTile And Stone
Primary Material ApplicationMasonry and Tile

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)7.62
HS code8207502055
Country of OriginTW

Product Variants

ProductModelSaw Dia.Teeth Per InchThread SizeArbor DesignTooth MaterialMax. Cutting DepthPitch StyleDrill SizePrice
MILWAUKEE 49-56-0405 Carbide Hole Saw Carbide Grit 3/4 In | AA4QAL 12Y449 49-56-04053/4"41/2"-20Not IncludedCarbide Grit1.562"Straight Pitch1/4" x 3 1/2€20.31
MILWAUKEE 49-56-0409 Carbide Hole Saw Carbide Grit 7/8 In | AA4QAM 12Y450 49-56-04097/8"41/2"-20Not IncludedCarbide Grit1.562"Straight Pitch1/4" x 3 1/2€22.86
MILWAUKEE 49-56-0413 Carbide Hole Saw Carbide Grit 1 In | AA4QAN 12Y451 49-56-04131"41/2"-20Not IncludedCarbide Grit1.562"Straight Pitch1/4" x 3 1/2€21.14
MILWAUKEE 49-56-0417 Carbide Hole Saw Carbide Grit 1-1/8 In | AA4QAP 12Y452 49-56-04171 1/8"41/2"-20Not IncludedCarbide Grit1.562"Straight Pitch1/4" x 3 1/2€21.23
MILWAUKEE 49-56-0426 Carbide Hole Saw Carbide Grit 1-3/8 In | AA4QAR 12Y454 49-56-04261 3/8"45/8"-18Not IncludedCarbide Grit1.562"Straight Pitch1/4" x 3 1/2€21.74
MILWAUKEE 49-56-0437 Carbide Hole Saw Carbide Grit 1-3/4 In | AA4QAT 12Y455 49-56-04371 3/4"45/8"-18Not IncludedCarbide Grit1.562"Straight Pitch1/4" x 3 1/2€21.59
MILWAUKEE 49-56-0444 Carbide Hole Saw Carbide Grit 2 In | AA4QAU 12Y456 49-56-04442"25/8"-18Not IncludedCarbide Grit1.562"Straight Pitch1/4" x 3 1/2€28.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-0422 Carbide Hole Saw Carbide Grit 1-1/4 In
€21.24 /unit