BRADY WRAP-8-499 Wire Marker Tape Nylon | AH2VRL 30EC54

BRADY WRAP-8-499 Wire Marker Tape Nylon

Item: AH2VRL Model: WRAP-8-499Cross Ref: 30EC54
In Stock

Get it by Thursday, Jun 12

€600.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker Tape
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
AutoclavableAutoclavable
ColorWhite
For Print MethodThermal Transfer
Indoor/outdoorIndoor
Label Attachment StyleWraparound
Label FinishMatte
Label MaterialNylon
Label Media FormatPrecut Roll
Label Size1.5" x 1"
Label TypeNylon
Labels Per Roll1
MaterialNylon
Material PropertiesAutoclavable, Cryogenic
Printer Series CompatibilityWraptor Wire Marking System
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number22NA92
Compatible Mfr Part NumberR4306
FinishMatte
Indoor/outdoor UsageIndoor
Label Height1 1/2"
Label Width1"
Material SeriesSeries B-499
Maximum Wire Diameter0.11"
Media FormatPrecut Roll
Product TypeCloth Label
StandardsASTM D 1000, CSA APPROVED, HALOGEN FREE (DIN VDE 0472 PART 815), UL RECOGNIZED

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)44.45
Ship length (cm)48.26
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
BRADY WRAP-7-499 Wire Marker Tape Nylon | AH2VRH 30EC51 WRAP-7-499NylonWhite€386.41
BRADY WRAP-1-427 Wire Marker Tape Vinyl | AH2VRJ 30EC52 WRAP-1-427VinylWhite€528.36
BRADY WRAP-11-427 Wire Marker Tape Vinyl | AH2VRK 30EC53 WRAP-11-427VinylWhite€495.45
BRADY WRAP-4-427 Wire Marker Tape Vinyl | AH2VRM 30EC55 WRAP-4-427VinylWhite€637.85
BRADY WRAP-3-427 Wire Marker Tape Vinyl | AH2VRN 30EC56 WRAP-3-427VinylWhite€666.82
BRADY WRAP-10-427 Wire Marker Tape Vinyl | AH2VRP 30EC57 WRAP-10-427VinylWhite€693.37
BRADY WRAP-2-427 Wire Marker Tape Vinyl | AH2VRQ 30EC58 WRAP-2-427VinylWhite€739.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY WRAP-8-499 Wire Marker Tape Nylon
€600.02 /unit