Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-25-1121 Oscillating Tool Blade, 3 1/2 Inch Blade Width, 3/4 Inch Blade Length, Straight Cutting | CT3MUT

MILWAUKEE 49-25-1121 Oscillating Tool Blade, 3 1/2 Inch Blade Width, 3/4 Inch Blade Length, Straight Cutting

Item: CT3MUT Model: 49-25-1121Cross Ref: 60RK24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOscillating Tool Blade
Blade Length3/4"
Blade MaterialSteel
Blade ShapeStraight
Blade Thickness0.031"
Blade TypeStraight Cutting
Blade Width3 1/2"
Compatible With AdapterMilwaukee
Connection StyleUniversal Open Back
Cut StyleFlush Cut
Cutting Edge StyleToothed Edge
Edge MaterialHigh Carbon Steel
Materials CutClean Wood, Drywall, PVC
Maximum Oscillations Per Minute20000
Overall Length3/4"
Primary Material ApplicationClean Wood, Drywall, PVC
Oscillating Tool Accessory TypeCutting Blade

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade ShapeBlade WidthBlade TypeBlade LengthOverall LengthBlade MaterialEdge MaterialConnection StylePkg. Qty.Price
MILWAUKEE 49-25-1203 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 2 11/16 Inch Blade Length, Flush Cut | CT3MTG 49-25-1203Straight1 1/4"Flush Cut2 11/16"2.688"Bi MetalTitaniumUniversal Open Back1€27.76
MILWAUKEE 49-25-1251 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length, Flush Cut | CT3MTH 49-25-1251Straight1 1/8"Flush Cut2 3/16"2.188"Bi MetalTitaniumUniversal Open Back1€26.64
MILWAUKEE 49-25-1259 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length | CT3MTJ 49-25-1259Straight1 1/8"Straight Cutting2 3/16"2.188"Bi MetalBi MetalUniversal Open Back10€169.47
MILWAUKEE 49-25-1253 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length | CT3MTK 49-25-1253Straight1 1/8"Straight Cutting2 3/16"2.188"Bi MetalBi MetalUniversal Open Back3€48.71
MILWAUKEE 49-25-1261 Oscillating Tool Blade, 1 3/4 Inch Blade Width, 2 3/16 Inch Blade Length, Flush Cut | CT3MTL 49-25-1261Straight1 3/4"Flush Cut2 3/16"2.188"Bi MetalTitaniumUniversal Open Back1€25.95
MILWAUKEE 49-25-1269 Oscillating Tool Blade, 1 3/4 Inch Blade Width, 2 3/16 Inch Blade Length | CT3MTM 49-25-1269Straight1 3/4"Straight Cutting2 3/16"2.188"Bi MetalBi MetalUniversal Open Back10€179.00
MILWAUKEE 49-25-1521 Oscillating Tool Blade, 1 3/8 Inch Blade Width, 1 1/2 Inch Blade Length, Straight Cutting | CT3MTN 49-25-1521Straight1 3/8"Straight Cutting1 1/2"1 1/2"Bi MetalCarbideUniversal Open Back1€30.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-25-1121 Oscillating Tool Blade, 3 1/2 Inch Blade Width, 3/4 Inch Blade Length, Straight Cutting
€24.31 /unit