Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-24-2371 Power Source 18.0v | AB7ZGF 24U077

MILWAUKEE 49-24-2371 Power Source 18.0v

Item: AB7ZGF Model: 49-24-2371Cross Ref: 24U077
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Source
Voltage18V DC
Accessory TypeUSB Power Source
Connection TypeUSB

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.79
Ship length (cm)9.65
Ship width (cm)11.68
HS code8507600000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-24-2371 Power Source 18.0v
€45.24 /unit