Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-4029 Hole Saw Kit, 17 Pieces, 3/4 Inch to 2 1/2 Inch Saw Size Range, Bi-Metal | CT3KZU

MILWAUKEE 49-22-4029 Hole Saw Kit, 17 Pieces, 3/4 Inch to 2 1/2 Inch Saw Size Range, Bi-Metal

Item: CT3KZU Model: 49-22-4029Cross Ref: 61UX07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw Kit
Arbor DesignIncluded
Hole Saw Size3/4", 7/8", 1", 1 1/8", 1 3/8", 2", 2 1/8", 2 1/4", 2 1/2"
Includes(1) 1-1/8 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9611), (1) 1-3/8 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9615), (1) 2-1/2 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9631), (1) 2-1/4 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9628), (1) 2-1/8 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9626), (1) 3/4 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9605), (1) 7/8 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9607), (1) Hex Key, (1) Large Thread Quick Change Arbor, 3/8 In Shank(49-56-7250), (1) Small Thread Arbor, 3/8 In Shank(49-56-7010), (2) 1 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9609), (2) 2 In Hole Dozer(Tm) Bi-Metal Hole Saw(49-56-9624), (5) High Speed Steel Pilot Bit 1/4 In x 3-1/2 In(49-56-8010), Case
Number Of Hole Cutters0
Number Of Hole Saws12
Pilot Drill Dia.1/4"
Pilot Drill Length3 1/2"
Primary Material ApplicationGeneral Purpose Material
Range Of Saw Sizes3/4" to 2 1/2"
Teeth Per Inch3.5
Tooth MaterialBi Metal

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRange Of Saw SizesTeeth Per InchTooth MaterialMax. Cutting DepthThread SizeNumber Of Hole SawsHole Saw SizePrimary Material ApplicationPrice
MILWAUKEE 49-22-4084 Hole Saw Kit, 11 Pieces, 3/4 Inch to 2 1/2 Inch Saw Size Range, Bi-Metal | CT3KZN 49-22-40843/4" to 2 1/2"3.5Bi Metal--83/4", 7/8", 1 1/8", 1 1/2", 2", 2 1/8", 2 1/4", 2 1/2"General Purpose Material€129.34
MILWAUKEE 49-22-3090 Hole Saw Kit, 13 Pieces, 7/8 Inch to 2 1/2 Inch Saw Size Range | CT3KZQ 49-22-30907/8" to 2 1/2"4Carbide Tipped1 5/8"1/2"-20, 5/8"-1887/8", 1", 1 1/8", 1 3/8", 1 3/4", 2", 2 1/4", 2 1/2"General Purpose Material€193.87
MILWAUKEE 49-22-4156 Hole Saw Kit, 16 Pieces, 1 1/2 Inch to 4 5/8 Inch Saw Size Range | CT3KZT 49-22-41561 1/2" to 4 5/8"3.5-1 5/8"----€263.87
MILWAUKEE 49-22-4170 Hole Saw Kit, 20 Pieces, 3/4 Inch to 5 Inch Saw Size Range, Bi-Metal, 3.5 Teeth per Inch | CT3KZV 49-22-41700.75" to 5"3.5Bi Metal--163/4", 7/8", 1", 1 3/8", 1 1/2", 1 3/4", 2", 2 1/8", 2 1/2", 2 5/8", 2 3/4", 3", 3 5/8", 4", 4 1/4", 5"General Purpose Material€288.09
MILWAUKEE 49-22-4171 Hole Saw Kit, 21 Pieces, 3/4 Inch to 5 Inch Saw Size Range, Bi-Metal, 3.5 Teeth per Inch | CT3KZW 49-22-41710.75" to 5"3.5Bi Metal--143/4", 7/8", 1", 1 1/8", 1 1/2", 2", 2 1/8", 2 1/2", 2 3/4", 3", 3 5/8", 4 1/4", 4 1/2", 5"General Purpose Material€299.69
MILWAUKEE 49-22-3079 Hole Saw Kit, 9 Pieces, 7/8 Inch to 2 1/2 Inch Saw Size Range | CT3KZZ 49-22-30797/8" to 2 1/2"4Carbide Tipped1 3/4"5/8"-1157/8", 1 1/8", 1 3/8", 2", 2 1/2"General Purpose Material€149.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-4029 Hole Saw Kit, 17 Pieces, 3/4 Inch to 2 1/2 Inch Saw Size Range, Bi-Metal
€146.59 /unit