Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-3079 Hole Saw Kit, 9 Pieces, 7/8 Inch to 2 1/2 Inch Saw Size Range | CT3KZZ

MILWAUKEE 49-22-3079 Hole Saw Kit, 9 Pieces, 7/8 Inch to 2 1/2 Inch Saw Size Range

Item: CT3KZZ Model: 49-22-3079Cross Ref: 466K06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw Kit
Arbor DesignIncluded
Hole Saw Size7/8", 1 1/8", 1 3/8", 2", 2 1/2"
Impact RatedNo
Includes(2) Arbors, (2) Pilot Bits, (5) Hole Saws, Hex Key
Materials CutMasonry, Metal, Wood
Max. Cutting Depth1 3/4"
Number Of Hole Saws5
Pilot Drill Size1/4"
Primary Material ApplicationGeneral Purpose Material
Range Of Saw Sizes7/8" to 2 1/2"
Shank Size3/8", 7/16"
Teeth Per Inch4
Thread Size5/8"-11
Tooth MaterialCarbide Tipped

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRange Of Saw SizesTeeth Per InchTooth MaterialMax. Cutting DepthThread SizeNumber Of Hole SawsHole Saw SizePrimary Material ApplicationPrice
MILWAUKEE 49-22-4084 Hole Saw Kit, 11 Pieces, 3/4 Inch to 2 1/2 Inch Saw Size Range, Bi-Metal | CT3KZN 49-22-40843/4" to 2 1/2"3.5Bi Metal--83/4", 7/8", 1 1/8", 1 1/2", 2", 2 1/8", 2 1/4", 2 1/2"General Purpose Material€129.34
MILWAUKEE 49-22-3090 Hole Saw Kit, 13 Pieces, 7/8 Inch to 2 1/2 Inch Saw Size Range | CT3KZQ 49-22-30907/8" to 2 1/2"4Carbide Tipped1 5/8"1/2"-20, 5/8"-1887/8", 1", 1 1/8", 1 3/8", 1 3/4", 2", 2 1/4", 2 1/2"General Purpose Material€193.87
MILWAUKEE 49-22-4156 Hole Saw Kit, 16 Pieces, 1 1/2 Inch to 4 5/8 Inch Saw Size Range | CT3KZT 49-22-41561 1/2" to 4 5/8"3.5-1 5/8"----€263.87
MILWAUKEE 49-22-4029 Hole Saw Kit, 17 Pieces, 3/4 Inch to 2 1/2 Inch Saw Size Range, Bi-Metal | CT3KZU 49-22-40293/4" to 2 1/2"3.5Bi Metal--123/4", 7/8", 1", 1 1/8", 1 3/8", 2", 2 1/8", 2 1/4", 2 1/2"General Purpose Material€146.59
MILWAUKEE 49-22-4170 Hole Saw Kit, 20 Pieces, 3/4 Inch to 5 Inch Saw Size Range, Bi-Metal, 3.5 Teeth per Inch | CT3KZV 49-22-41700.75" to 5"3.5Bi Metal--163/4", 7/8", 1", 1 3/8", 1 1/2", 1 3/4", 2", 2 1/8", 2 1/2", 2 5/8", 2 3/4", 3", 3 5/8", 4", 4 1/4", 5"General Purpose Material€288.09
MILWAUKEE 49-22-4171 Hole Saw Kit, 21 Pieces, 3/4 Inch to 5 Inch Saw Size Range, Bi-Metal, 3.5 Teeth per Inch | CT3KZW 49-22-41710.75" to 5"3.5Bi Metal--143/4", 7/8", 1", 1 1/8", 1 1/2", 2", 2 1/8", 2 1/2", 2 3/4", 3", 3 5/8", 4 1/4", 4 1/2", 5"General Purpose Material€299.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-3079 Hole Saw Kit, 9 Pieces, 7/8 Inch to 2 1/2 Inch Saw Size Range
€138.47 /unit