Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2722 Shoulder Strap, 9 Inch Length | CE9HKZ 55MN22

MILWAUKEE 49-16-2722 Shoulder Strap, 9 Inch Length

Item: CE9HKZ Model: 49-16-2722Cross Ref: 55MN22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Strap
Length9"
Compatible Grainger Part Number55MN10
Compatible Product TypeM18 FUEL Power Head With QUIK-LOK, M18 FUEL String Trimmer
MaterialNylon
Overall Height1/4"
Overall Length37"
Overall Width3 1/2"
Product TypeShoulder Strap

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.64
Ship length (cm)93.98
Ship width (cm)8.89
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2722 Shoulder Strap, 9 Inch Length
€37.63 /unit