Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2701 Knockout Punch, 16 ga Sheet Metal Capacity, 1 3/8 Inch Nominal Size, Round | CT3MMZ

MILWAUKEE 49-16-2701 Knockout Punch, 16 ga Sheet Metal Capacity, 1 3/8 Inch Nominal Size, Round

Item: CT3MMZ Model: 49-16-2701Cross Ref: 44ZL86
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Punch
Draw Stud IncludedNo
For Use With Tool TypeKnockout Tools
Knockout Punch ComponentPunch
Material ApplicationMild Steel, Stainless Steel
Nominal Size1 3/8"
Punch ShapeRound
Sheet Metal Capacity (steel)16 ga.
Sub-brandExact
Exact Hole Diameter1 19/50"
SeriesExact Series
Slug TypeSplitting
Total No. Of Pieces1

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use With Tool TypeMaterial ApplicationNominal SizeSheet Metal Capacity (steel)Draw Stud IncludedKnockout Punch ComponentPunch ShapePrice
MILWAUKEE 49-16-2687 Knockout Punch, 12 ga Sheet Metal Capacity, 5 17/32 Inch Nominal Size, Round | CT3MMX 49-16-2687Knockout ToolsMild Steel, Stainless Steel5.531"12 ga.NoPunchRound€771.22
MILWAUKEE 49-16-2689 Knockout Punch, 12 ga Sheet Metal Capacity, 6 5/8 Inch Nominal Size, Round | CT3MMY 49-16-2689Knockout ToolsMild Steel, Stainless Steel6 5/8"12 ga.NoPunchRound€1,188.37
MILWAUKEE 49-16-2706 Knockout Punch, 16 ga Sheet Metal Capacity, 7/8 Inch Nominal Size, Round | CT3MNA 49-16-2706RatchetStainless Steel7/8"16 ga.NoPunchRound€42.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2701 Knockout Punch, 16 ga Sheet Metal Capacity, 1 3/8 Inch Nominal Size, Round
€82.41 /unit