Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2675 Knockout Punch 3 Inch Length Exact Line | AG2AKA 31AE13

MILWAUKEE 49-16-2675 Knockout Punch 3 Inch Length Exact Line

Item: AG2AKA Model: 49-16-2675Cross Ref: 31AE13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€302.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Punch
Capacity Of Mild Steel10 ga.
Conduit And Pipe Size3"
FunctionWhen Used Together, Punches And Dies Knock Out Holes
Hole Size3.593"
Number Of Pins0
TypeExact Line
Use WithProfessional Knockout Tools
Draw Stud IncludedNo
For Use With Tool TypeKnockout Tools
Knockout Punch ComponentPunch
Punch ShapeRound
Slug TypeSplitting

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)5.41
Ship length (cm)9.8
Ship width (cm)9.8
HS code8207303020

Product Variants

ProductModelConduit And Pipe SizeNumber Of PinsTypeUse WithCapacity Of Mild SteelPrice
MILWAUKEE 49-16-2661 Knockout Punch 1/2 Inch Length Exact Line | AG2AJH 31AD96 49-16-26611/2"-Exact LineProfessional Knockout Tools10 ga.€43.81
MILWAUKEE 49-16-2661S Knockout Punch 1/2 Inch Length Exact Line | AG2AJK 31AD98 49-16-2661S1/2"-Exact LineProfessional Knockout Tools10 ga.€42.93
MILWAUKEE 49-16-2663 Knockout Punch 3/4 Inch Length Exact Line | AG2AJM 31AE01 49-16-26633/4"-Exact LineProfessional Knockout Tools10 ga.€55.72
MILWAUKEE 49-16-2665 Knockout Punch 1 Inch Length Exact Line | AG2AJP 31AE03 49-16-26651"-Exact LineProfessional Knockout Tools10 ga.€69.56
MILWAUKEE 49-16-2667 Knockout Punch 1 1/4 Inch Length Exact Line | AG2AJR 31AE05 49-16-26671 1/4"-Exact LineProfessional Knockout Tools10 ga.€87.04
MILWAUKEE 49-16-2669 Knockout Punch 1-1/2 Inch Length Exact Line | AG2AJU 31AE07 49-16-26691 1/2"-Exact LineProfessional Knockout Tools10 ga.€106.21
MILWAUKEE 49-16-2671 Knockout Punch 2 Inch Length Exact Line | AG2AJW 31AE09 49-16-26712"-Exact LineProfessional Knockout Tools10 ga.€140.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2675 Knockout Punch 3 Inch Length Exact Line
€302.46 /unit