Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2671 Knockout Punch 2 Inch Length Exact Line | AG2AJW 31AE09

MILWAUKEE 49-16-2671 Knockout Punch 2 Inch Length Exact Line

Item: AG2AJW Model: 49-16-2671Cross Ref: 31AE09
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Punch
Capacity Of Mild Steel10 ga.
Conduit And Pipe Size2"
FunctionWhen Used Together, Punches And Dies Knock Out Holes
Hole Size2 15/32"
Number Of Pins0
TypeExact Line
Use WithProfessional Knockout Tools
Draw Stud IncludedNo
For Use With Tool TypeKnockout Tools
Knockout Punch ComponentPunch
Punch ShapeRound
Slug TypeSplitting

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)12.5
Ship length (cm)10.01
Ship width (cm)4.39
HS code8207303020

Product Variants

ProductModelConduit And Pipe SizeNumber Of PinsTypeUse WithCapacity Of Mild SteelPrice
MILWAUKEE 49-16-2661 Knockout Punch 1/2 Inch Length Exact Line | AG2AJH 31AD96 49-16-26611/2"-Exact LineProfessional Knockout Tools10 ga.€43.81
MILWAUKEE 49-16-2661S Knockout Punch 1/2 Inch Length Exact Line | AG2AJK 31AD98 49-16-2661S1/2"-Exact LineProfessional Knockout Tools10 ga.€42.93
MILWAUKEE 49-16-2663 Knockout Punch 3/4 Inch Length Exact Line | AG2AJM 31AE01 49-16-26633/4"-Exact LineProfessional Knockout Tools10 ga.€55.72
MILWAUKEE 49-16-2665 Knockout Punch 1 Inch Length Exact Line | AG2AJP 31AE03 49-16-26651"-Exact LineProfessional Knockout Tools10 ga.€69.56
MILWAUKEE 49-16-2667 Knockout Punch 1 1/4 Inch Length Exact Line | AG2AJR 31AE05 49-16-26671 1/4"-Exact LineProfessional Knockout Tools10 ga.€87.04
MILWAUKEE 49-16-2669 Knockout Punch 1-1/2 Inch Length Exact Line | AG2AJU 31AE07 49-16-26691 1/2"-Exact LineProfessional Knockout Tools10 ga.€106.21
MILWAUKEE 49-16-2673 Knockout Punch 2-1/2 Inch Length Exact Line | AG2AJY 31AE11 49-16-26732 1/2"-Exact LineProfessional Knockout Tools10 ga.€162.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2671 Knockout Punch 2 Inch Length Exact Line
€160.46 /unit