Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2674 Knockout Die 3 Inch Length Exact Line | AG2AJZ 31AE12

MILWAUKEE 49-16-2674 Knockout Die 3 Inch Length Exact Line

Item: AG2AJZ Model: 49-16-2674Cross Ref: 31AE12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Die
Capacity Of Mild Steel10 ga.
Conduit And Pipe Size3"
FunctionWhen Used Together, Punches And Dies Knock Out Holes
Hole Size3.593"
Number Of Pins0
TypeExact Line
Use WithProfessional Knockout Tools
Draw Stud IncludedNo
For Use With Tool TypeKnockout Tools
Knockout Punch ComponentDie
Punch ShapeRound
Slug TypeSplitting

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)5.41
Ship length (cm)11
Ship width (cm)11
HS code8207303020

Product Variants

ProductModelConduit And Pipe SizeNumber Of PinsTypeUse WithCapacity Of Mild SteelPrice
MILWAUKEE 49-16-2660 Knockout Die 1/2 Inch Length Exact Line | AG2AJG 31AD95 49-16-26601/2"-Exact LineProfessional Knockout Tools10 ga.€28.78
MILWAUKEE 49-16-2660S Knockout Die 1/2 Inch Length Exact Line | AG2AJJ 31AD97 49-16-2660S1/2"-Exact LineProfessional Knockout Tools10 ga.€28.53
MILWAUKEE 49-16-2662 Knockout Die 3/4 Inch Length Exact Line | AG2AJL 31AD99 49-16-26623/4"-Exact LineProfessional Knockout Tools10 ga.€33.07
MILWAUKEE 49-16-2664 Knockout Die 1 Inch Length Exact Line | AG2AJN 31AE02 49-16-26641"-Exact LineProfessional Knockout Tools10 ga.€40.38
MILWAUKEE 49-16-2666 Knockout Die 1 1/4 Inch Length Exact Line | AG2AJQ 31AE04 49-16-26661 1/4"-Exact LineProfessional Knockout Tools10 ga.€54.39
MILWAUKEE 49-16-2668 Knockout Die 1-1/2 Inch Length Exact Line | AG2AJT 31AE06 49-16-26681 1/2"-Exact LineProfessional Knockout Tools10 ga.€70.23
MILWAUKEE 49-16-2670 Knockout Die 2 Inch Length Exact Line | AG2AJV 31AE08 49-16-26702"-Exact LineProfessional Knockout Tools10 ga.€91.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2674 Knockout Die 3 Inch Length Exact Line
€198.37 /unit