Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2660 Knockout Die 1/2 Inch Length Exact Line | AG2AJG 31AD95

MILWAUKEE 49-16-2660 Knockout Die 1/2 Inch Length Exact Line

Item: AG2AJG Model: 49-16-2660Cross Ref: 31AD95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Die
Capacity Of Mild Steel10 ga.
Conduit And Pipe Size1/2"
FunctionWhen Used Together, Punches And Dies Knock Out Holes
Hole Size7/8"
Number Of Pins0
TypeExact Line
Use WithProfessional Knockout Tools
Draw Stud IncludedNo
Exact Hole Diameter22/25"
For Use With Tool TypeKnockout Tools
Knockout Punch ComponentDie
Material ApplicationMild Steel
Punch ShapeRound
Slug TypeSplitting

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)12.5
Ship length (cm)7.49
Ship width (cm)4.39
HS code8207303020

Product Variants

ProductModelConduit And Pipe SizeNumber Of PinsTypeUse WithCapacity Of Mild SteelPrice
MILWAUKEE 49-16-2660S Knockout Die 1/2 Inch Length Exact Line | AG2AJJ 31AD97 49-16-2660S1/2"-Exact LineProfessional Knockout Tools10 ga.€28.53
MILWAUKEE 49-16-2662 Knockout Die 3/4 Inch Length Exact Line | AG2AJL 31AD99 49-16-26623/4"-Exact LineProfessional Knockout Tools10 ga.€33.07
MILWAUKEE 49-16-2664 Knockout Die 1 Inch Length Exact Line | AG2AJN 31AE02 49-16-26641"-Exact LineProfessional Knockout Tools10 ga.€40.38
MILWAUKEE 49-16-2666 Knockout Die 1 1/4 Inch Length Exact Line | AG2AJQ 31AE04 49-16-26661 1/4"-Exact LineProfessional Knockout Tools10 ga.€54.39
MILWAUKEE 49-16-2668 Knockout Die 1-1/2 Inch Length Exact Line | AG2AJT 31AE06 49-16-26681 1/2"-Exact LineProfessional Knockout Tools10 ga.€70.23
MILWAUKEE 49-16-2670 Knockout Die 2 Inch Length Exact Line | AG2AJV 31AE08 49-16-26702"-Exact LineProfessional Knockout Tools10 ga.€91.20
MILWAUKEE 49-16-2672 Knockout Die 2-1/2 Inch Length Exact Line | AG2AJX 31AE10 49-16-26722 1/2"-Exact LineProfessional Knockout Tools10 ga.€123.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2660 Knockout Die 1/2 Inch Length Exact Line
€33.88 /unit