Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2612 Pex Expansion Head 1-1/2 In | AE7WHB 6AWK7

MILWAUKEE 49-16-2612 Pex Expansion Head 1-1/2 In

Item: AE7WHB Model: 49-16-2612Cross Ref: 6AWK7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPEX Expansion Head
Capacity Tubing Outside Dia.1.5"
ConstructionChrome Plated Steel
FinishChrome Plated
Flare TypePropex
MaterialSteel
Overall Length3.1"

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)7.62
HS code7326908588
Country of OriginCN

Product Variants

ProductModelFlare TypeOverall LengthConstructionMaterialFinishPrice
MILWAUKEE 49-16-2608 Pex Expansion Head 1 In | AE7WGZ 6AWK5 49-16-2608Propex3.1"Chrome Plated SteelSteelChrome Plated€101.94
MILWAUKEE 49-16-2610 Pex Expansion Head 1-1/4 In | AE7WHA 6AWK6 49-16-2610Propex3.1"Chrome Plated SteelSteelChrome Plated€103.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2612 Pex Expansion Head 1-1/2 In
€110.57 /unit