Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2416 Expansion Head, 3/4 In | CT3KAN

MILWAUKEE 49-16-2416 Expansion Head, 3/4 In

Item: CT3KAN Model: 49-16-2416Cross Ref: 61UU29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Head
Expander Head Size3/4"
For Use WithM12 Fuel Propex Expander, M12 Propex Expander, M18 Fuel Propex Expander, M18 Propex Expander
Max. Compatible Pipe Size3/4"
Expansion Head SeriesProPEX Rapid Seal
Maximum Compatible Pipe Size3/4"
Product TypePEX Expansion Head

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelExpander Head SizeMax. Compatible Pipe SizeOverall LengthConstructionHandleMaterialFinishPrice
MILWAUKEE 49-16-2403 Expansion Head M12 Propex 3/8 In | AE8FUG 6CZA0 49-16-2403--3"Chrome Plated SteelNoneSteelChrome Plated€89.49
MILWAUKEE 49-16-2404 Expansion Head M12 Propex 1/2 In | AE8FUH 6CZA1 49-16-2404--3"Chrome Plated SteelNoneSteelChrome Plated€85.84
MILWAUKEE 49-16-2405 Expansion Head M12 Propex 5/8 In | AE8FUJ 6CZA2 49-16-2405--3"Chrome Plated SteelNoneSteelChrome Plated€91.04
MILWAUKEE 49-16-2406 Expansion Head M12 Propex 3/4 In | AE8FUK 6CZA3 49-16-2406--3"Chrome Plated SteelNoneSteelChrome Plated€90.54
MILWAUKEE 49-16-2408 Expansion Head M12 Propex 1 In | AE8FUL 6CZA4 49-16-2408--3"Chrome Plated SteelNoneSteelChrome Plated€89.87
MILWAUKEE 49-16-2418 Expansion Head, 1 In | CT3KAK 49-16-24181"1"-----€128.40
MILWAUKEE 49-16-2414 Expansion Head, 1/2 In | CT3KAL 49-16-24141/2"1/2"-----€128.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2416 Expansion Head, 3/4 In
€131.36 /unit