Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-2723 Drill Bit 17/64 Inch Black Oxide | AF6JDG 19RK29

MILWAUKEE 48-89-2723 Drill Bit 17/64 Inch Black Oxide

Item: AF6JDG Model: 48-89-2723Cross Ref: 19RK29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Decimal Equivalent0.266"
Drill Bit Size0.266"
FinishBlack Oxide
MaterialHSS
Overall Length4 1/8"
Cutting DirectionRight Hand
Depth:dia. Ratio11xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Finish - MachiningBlack Oxide
Flute Length2 7/8"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationAluminum, Composite, Steel, Wood
Shank Type - MachiningStraight
Web ConstructionTapered

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)17.02
Ship width (cm)4.57
HS code8207502055

Product Variants

ProductModelOverall LengthMaterialDecimal EquivalentDrill Bit SizeFinishMax. Drilling DepthPrimary Material ApplicationShank Dia.Pkg. Qty.Price
MILWAUKEE 48-89-2710 Drill Bit 1/16 Inch Black Oxide Pk 2 | AF6JCU 19RK16 48-89-27101 7/8"HSS0.016"0.062"Black Oxide---2€5.66
MILWAUKEE 48-89-2711 Drill Bit 5/64 Inch Black Oxide Pk 2 | AF6JCV 19RK17 48-89-27112"HSS0.078"0.078"Black Oxide---2€5.77
MILWAUKEE 48-89-2712 Drill Bit 3/32 Inch Black Oxide Pk 2 | AF6JCW 19RK18 48-89-27122 1/4"HSS0.094"0.094"Black Oxide---2€5.72
MILWAUKEE 48-89-2713 Drill Bit 7/64 Inch Black Oxide Pk 2 | AF6JCX 19RK19 48-89-27132 5/8"HSS0.109"0.109"Black Oxide---2€4.74
MILWAUKEE 48-89-2714 Drill Bit 1/8 Inch Black Oxide Pk 2 | AF6JCY 19RK20 48-89-27142 3/4"HSS1/8"1/8"Black Oxide---2€5.88
MILWAUKEE 48-89-2715 Drill Bit 9/64 Inch Black Oxide | AF6JCZ 19RK21 48-89-27152 7/8"HSS0.141"0.141"Black Oxide---1€1.85
MILWAUKEE 48-89-2716 Drill Bit 5/32 Inch Black Oxide | AF6JDA 19RK22 48-89-27163 1/8"HSS0.156"0.156"Black Oxide---1€1.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-2723 Drill Bit 17/64 Inch Black Oxide
€5.03 /unit